Shop All Welding Helmets
Gvs-Rpb
Blast Helmet
Mfr # NV3-704-50
Zoro # G900920887
Free Shipping & Returns
$702.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Operating Temperature 140 Degrees F
- Number of Suspension Points 4
- Brand and Series RPB Safety Nova 3
- Color Green/Gray/Black
- Application Abrasive Blasting,Grinding, Fettling, Thermospray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gvs-Rpb
- MFR # NV3-704-50
- Zoro # G900920887
- UPC # 814768025447
- Country of Origin United States
- Category Welding Helmets
Details
Item | Blast Helmet |
Maximum Operating Temperature | 140 Degrees F |
Number of Suspension Points | 4 |
Brand and Series | RPB Safety Nova 3 |
Color | Green/Gray/Black |
Application | Abrasive Blasting,Grinding, Fettling, Thermospray |
Intrinsically Safe | Yes |
System Type | PAPR System |
Suspension Adjustment Type | Ratchet |
Headgear Type | Loose Fitting |
Standards | ISO9001, NIOSH, ANSI Z89.1 Z87+, CE 2797 EN14594: 2005 3B, EN12941: 1998, +A2:2008 TH3 P R SL, EN 397:2003+A1:2009, EN166:2001 CLASS 1b, BSI Certified Product AS/NZS 1716:2012, BMP # 714303, AS/NZS 1801: 1997, BMP # 714306, AS/NZS 1337.1:2010, BMP # 714304 |
Includes Blower | No |
Breathing Tube Location | Back-Mount |
Lens Material | A-PET |
Includes Headgear | Yes |
Series | Nova 3 |
Minimum Operating Temperature | 14 Degrees F |
Respirator Type | Type C |
Includes Breathing Tube | Yes |
Includes | RPB Nova 3 - Hot Air Tube, Nylon Cape |
Includes Battery | No |
Description
Blast Helmet, Nova 3, Includes RPB Nova 3 - Hot Air Tube, Nylon Cape, Loose Fitting
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Nozzle, Alumina, #8 (1/2 In), PK10 (10N46)
- WELLER Narrow Soldering Screwdriver Tip, 1/16In (PTR7)
- WESTWARD 14" Welding Electrode 1/8" Dia., AWS E6010, 1 lb. (20YC98)
- JACKSON SAFETY 7 CurvOMark Cntr Pipe Mark Jumbo YHead Dial Bub Protrct Alum (14776)
- GVS-RPB Blast Helmet (NV3-708-50)
- GVS-RPB Welding Helmet (15-018-21-FR)
- GVS-RPB Welding Helmet (15-015-21)
- GVS-RPB Blast Helmet (NV3-702-52)
- GVS-RPB Blast Helmet (NV3-705-51)
- GVS-RPB Welding Helmet (13-102)
- TITAN Welding Cart (TIT41197)
- Gvs-Rpb Welding Helmets