Shop All Welding Helmets
Gvs-Rpb
Blast Helmet
Mfr # NV3-703-50
Zoro # G800920833
product price: $820.99
/ea
Free Shipping & Returns
$820.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System Type PAPR System
- Intrinsically Safe Yes
- Respirator Type Type C
- Maximum Operating Temperature 140 Degrees F
- Brand and Series RPB Safety Nova 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gvs-Rpb
- MFR # NV3-703-50
- Zoro # G800920833
- UPC # 814768025362
- Country of Origin United States
- Category Welding Helmets
Details
Item | Blast Helmet |
System Type | PAPR System |
Intrinsically Safe | Yes |
Respirator Type | Type C |
Maximum Operating Temperature | 140 Degrees F |
Brand and Series | RPB Safety Nova 3 |
Includes Breathing Tube | Yes |
Series | Nova 3 |
Breathing Tube Location | Back-Mount |
Color | Green/Gray/Black |
Includes Headgear | Yes |
Application | Abrasive Blasting,Grinding, Fettling, Thermospray |
Standards | ISO9001, NIOSH, ANSI Z89.1 Z87+, CE 2797 EN14594: 2005 3B, EN12941: 1998, +A2:2008 TH3 P R SL, EN 397:2003+A1:2009, EN166:2001 CLASS 1b, BSI Certified Product AS/NZS 1716:2012, BMP # 714303, AS/NZS 1801: 1997, BMP # 714306, AS/NZS 1337.1:2010, BMP # 714304 |
Lens Material | A-PET |
Number of Suspension Points | 4 |
Minimum Operating Temperature | 14 Degrees F |
Includes Battery | No |
Suspension Adjustment Type | Ratchet |
Headgear Type | Loose Fitting |
Includes | RPB Nova 3 - Cool Air Tube, Nylon Cape |
Includes Blower | No |
Description
Blast Helmet, Nova 3, Includes RPB Nova 3 - Cool Air Tube, Nylon Cape, Loose Fitting
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAKKO Soldering Tip, Chisel, 2.4mm x 10mm (T15-D24)
- AMERICAN BEAUTY TOOLS Soldering Kit, Elec, Chisel, Lead-Bearing (PSK300-PB)
- HARRIS Specialty Gas Regulator, Single Stage, 1/4 in FNPT, 0 to 125 psi (KH1036)
- BLUE DEMON Carbon Steel, Weld Wire, 0.045"x44lb Spool (ER70S3-045-44)
- GVS-RPB Blast Helmet (NV3-708-50)
- GVS-RPB Blast Helmet (NV3-705-51)
- GVS-RPB Blast Helmet (NV3-702-52)
- GVS-RPB Blast Helmet (NV3-702-50)
- GVS-RPB Welding Helmet (15-018-21-FR)
- GVS-RPB Welding Helmet (15-015-21)
- LINCOLN ELECTRIC Welding Helmet, Mojo Graphic, Black/Red (K3101-4)
- Gvs-Rpb Welding Helmets