Shop All Battery Chargers
Gvs-Rpb
Battery Charger
Mfr # 03-851
Zoro # G100932840
original price:
$197.74
9% off
new price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brand and Series RPB Safety PX5
- Standards ISO9001
- Material Plastic
- Series PX5
- Minimum Operating Temperature 5 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gvs-Rpb
- MFR # 03-851
- Zoro # G100932840
- UPC # 814768028028
- Country of Origin China
- Category Battery Chargers
Dimensions
Height | 1 1/2 in |
Length | 6 in |
Width | 5 in |
Details
Brand and Series | RPB Safety PX5 |
Standards | ISO9001 |
Material | Plastic |
Series | PX5 |
Minimum Operating Temperature | 5 Degrees F |
Voltage | 240 V DC |
Maximum Operating Temperature | 131 Degrees F |
Includes | Battery Charger |
Item | Battery Charger |
System Type | PAPR System |
Color | Gray |
Description
Battery Charger, 240 V DC Voltage, RPB Safety PX5, Includes Battery Charger, 1 1/2 in Height, 5 in Width, Plastic
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMICRO 104-Key Wired USB Keyboard (English) (KB-US9813)
- STARTECH.COM 28-inch 16:9 Computer Monitor Privacy Filter, 51% Blue Light Reduction Filter (2869-PRIVACY-SCREEN)
- MIGHTY MAX BATTERY 12V 9AH Battery for Radio Control Security Systems (ML9-121010176)
- TASCO Compact Binocular, 12x Magnification, Roof Prism, 288 ft Field of View (178125)
- GVS-RPB Battery Charger (03-951)
- MIGHTY MAX BATTERY 12V Solar Panel Charger for 12V 1.3Ah Mighty Mule FM152 Battery (MAX3512713)
- MIGHTY MAX BATTERY 12V Solar Panel Charger for 12V 7Ah PX12072 Battery (MAX3512793)
- ENERGIZER Battery Charger, 120VAC, NiMH, 3 Hr. (CHFC)
- NITECORE I4 Intellicharger 4-slot Universal Charger (I4)
- TYCON SYSTEMS PWM Solar Chrg, 12V 8A, 48V 30W Pasv PoE (TP-SCPOE-1248)
- SPORTSMAN Automatic Battery Float Charger, PK2 (BFC8794)
- Gvs-Rpb Battery Chargers