Shop All Specialty Rechargeable Batteries
Gvs-Rpb
Battery
Mfr # 03-955
Zoro # G200892716
product price: $302.99
/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 1/2 in
- Width 2 1/2 in
- Maximum Operating Temperature 131 Degrees F
- Minimum Operating Temperature 5 Degrees F
- System Type PAPR System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gvs-Rpb
- MFR # 03-955
- Zoro # G200892716
- UPC # 814768020893
- Country of Origin United States
- Category Specialty Rechargeable Batteries
Dimensions
Height | 1 1/2 in |
Width | 2 1/2 in |
Length | 8 1/2 in |
Details
Maximum Operating Temperature | 131 Degrees F |
Minimum Operating Temperature | 5 Degrees F |
System Type | PAPR System |
Includes | PX4 Battery |
Standards | ISO9001, CE 2797 EN12941:1998, +A2:2008 TH3 P R SL, NIOSH, BSI Certified Product AS/NZS 1716: 2012 BMP # 714303 |
Material | Plastic |
Brand and Series | RPB Safety PX4 |
Battery Run Time | 8 hr to 12 hr |
Battery Chemistry | Lithium-Ion |
Color | Black |
Item | Battery |
Series | PX4 |
Precharged | Yes |
Battery Type | Rechargeable |
Voltage | 240 V DC |
Description
Battery, Rechargeable Battery Type, 240 V DC Voltage, RPB Safety PX4, Includes PX4 Battery, 1 1/2 in Height, 2 1/2 in Width, Plastic
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for Ritar RT1270E, RT1270H, RT1275 (ML7-1219112032)
- FEIN Battery/Charger (18V 3Ah Cordless Battery Set)
- MOTOROLA Earpiece, Clear, Acoustic Tube (RLN6424BXL)
- W BOX WIRELESS SENSOR 433 MHZ D (0E-SNGPR433)
- GVS-RPB Battery (03-855)
- ILC Replacement for Dogwatch Dw-300424 (DW-300424 DOGWATCH)
- ILC Replacement For DAYTONA DL41 (DL-41)
- ILC Replacement for Dyson Dc-44 (DC-44 DYSON)
- ILC Replacement for Panasonic Br-ccf1th (BR-CCF1TH PANASONIC)
- ILC Replacement for Jumper Jht-99j-00 Battery (JHT-99J-00)
- ILC Replacement for Trimble 79400 Battery (79400 BATTERY TRIMBLE)
- Gvs-Rpb Specialty Rechargeable Batteries