Shop All Specialty Rechargeable Batteries
Gvs-Rpb
Battery
Mfr # 03-855
Zoro # G300892548
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 in
- Width 4 in
- System Type PAPR System
- Color Gray
- Maximum Operating Temperature 131 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gvs-Rpb
- MFR # 03-855
- Zoro # G300892548
- UPC # 814768027908
- Country of Origin China
- Category Specialty Rechargeable Batteries
Dimensions
Height | 1 in |
Width | 4 in |
Length | 4 in |
Details
System Type | PAPR System |
Color | Gray |
Maximum Operating Temperature | 131 Degrees F |
Battery Run Time | 8 hr to 12 hr |
Battery Type | Rechargeable |
Item | Battery |
Minimum Operating Temperature | 5 Degrees F |
Includes | Battery |
Brand and Series | RPB Safety PX5 |
Material | Plastic |
Standards | ISO9001 |
Series | PX5 |
Battery Chemistry | Lithium-Ion |
Precharged | Yes |
Voltage | 240 V DC |
Description
Battery, Rechargeable Battery Type, 240 V DC Voltage, RPB Safety PX5, Includes Battery, 1 in Height, 4 in Width, Plastic
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CETIS Emergency Phone, Black (Aegis-LBE-08 (BK))
- PYLE Dual 6.5" Bt Ceiling/Wall Speaker Kit (PDICBT67)
- MIGHTY MAX BATTERY 12-Volt 12 Ah Rechargeable Sealed Lead Acid (SLA) AGM Battery (ML12-12F2)
- ILC Replacement for John Deere G100 Lawn AND Garden Tractor 340cca Battery (G100 LAWN AND GARDEN TRACTOR 340CCA BATTERY JOHN)
- GVS-RPB Battery (03-955)
- ILC Replacement for Sipix Stylecam Blink Digital Camera Battery, 4PK (STYLECAM BLINK DIGITAL CAMERA BATTERY SIPIX)
- ILC Replacement for Burdick Eclipse 850 Battery (ECLIPSE 850 BATTERY BURDICK)
- ILC Replacement for Hearing AID B26pa Battery (B26PA BATTERY HEARING AID)
- ILC Replacement for Elenco Talking Solar System Edu37113 TOY AND Riding CAR Contractor Battery (TALKING SOLAR SYSTEM EDU37113 TOY AND RIDING CAR)
- FEDCO BATTERIES FedCo Batteries Compatible with EaglePicher LTC-7PN EaglePicher Keeper Specialty Battery - 3.5V 750mAh (LTC-7PN)
- ILC Replacement for Echo Cbp-58v20 Battery (CBP-58V20)
- Gvs-Rpb Specialty Rechargeable Batteries