Shop All PAPR Accessories
Gvs-Rpb
Air Tube
Mfr # 4000-20
Zoro # G800933062
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Red
- Includes Hot Air Tube Assembly
- For Use With Hot Air Tube
- Series Hot Air Tube
- Brand and Series RPB Safety Hot Air Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gvs-Rpb
- MFR # 4000-20
- Zoro # G800933062
- UPC # 814768024280
- Country of Origin United States
- Category PAPR Accessories
Dimensions
Height | 5 in |
Width | 3 in |
Length | 6 in |
Details
Color | Black/Red |
Includes | Hot Air Tube Assembly |
For Use With | Hot Air Tube |
Series | Hot Air Tube |
Brand and Series | RPB Safety Hot Air Tube |
Standards | ISO9001, NIOSH |
Item | Air Tube |
Description
Air Tube, Hot Air Tube, For Use With Hot Air Tube, 5 in Height, 6 in Length, 3 in Width
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOOST EYEWEAR Reading Glasses, Traditional Frames in Black, Tortoise Shell, Blue and Red, 6PK (27400-6PK)
- LACROSSE Iceman Boot Liner, Size 14, 10 in.H, Blk, PR (904000)
- BRADY Saf Eapt Inspection Rcd Tag, Grn/Wht, PK10 (86557)
- GVS-RPB RPB Safety L4 Light w/Strap & Mount Unit (09-512)
- GVS-RPB RPB Safety GX4 Strobe Light with 50' Cable (08-435)
- GVS-RPB RPB Safety Carry Bag (18-600)
- GVS-RPB RPB Safety Z4 FR Shoulder Cape (15-721)
- GVS-RPB Tear Off Lens (16-811)
- GVS-RPB RPB Safety Cold Air Spinner (4000-04)
- GVS-RPB RPB Safety Radex 6 Outlet Upgrade Kit (04-960)
- SUNDSTROM SAFETY Filter, Threaded, Particulates, Magenta, 2 PK, NIOSH 42 CFR 84 (SR 710)
- Gvs-Rpb Masks & Respiratory Protection