Shop All PAPR Accessories
Gvs-Rpb
Air Supply
Mfr # NV2028
Zoro # G200933105
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5 in
- Brand and Series RPB Safety Breathing Airline
- Standards ISO9001
- Color Green
- Series Breathing Airline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gvs-Rpb
- MFR # NV2028
- Zoro # G200933105
- UPC # 814768025133
- Country of Origin Canada
- Category PAPR Accessories
Dimensions
Width | 5 in |
Length | 25 ft |
Height | 10 in |
Details
Item | Air Supply |
Brand and Series | RPB Safety Breathing Airline |
Standards | ISO9001 |
Color | Green |
Series | Breathing Airline |
Includes | 25' Breathing Air Supply Hose 3/8" Diameter |
System Type | SAR System |
For Use With | Breathing Airline |
Description
Air Supply, Breathing Airline, For Use With Breathing Airline, 10 in Height, 25 ft Length, 5 in Width
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATSON GLOVES Stealth Original - Xlarge PR (390-X)
- BRADY Tag, 1 3/4 in W, White (M6-36-109)
- LIFT SAFETY LIFT FIBERWIRE FR SLEEVE A5 (SHA-19L)
- CHILL-ITS BY ERGODYNE Cooling Bandana, One Size, Navy (6700CT)
- GVS-RPB RPB Safety Z Link ADF Impact Lens, Pack of 10 (16-872)
- GVS-RPB RPB T-Link Hood (17-713-S)
- GVS-RPB RPB Safety Hand Strap (NV2042)
- GVS-RPB RPB Safety Z-Link Maginfying Lens Holder (16-875)
- GVS-RPB RPB Safety Nova 3 Air Inlet Kit (NV3-729)
- GVS-RPB Replacement Hood (17-732)
- GVS-RPB RPB Safety 17-722 T200 Tychem 2000 Face Seal Hood (17-722)
- Gvs-Rpb PAPR Accessories