Shop All PAPR Accessories
Gvs-Rpb
Air Supply
Mfr # NV2027
Zoro # G700933087
product price: $397.99
/ea
Free Shipping & Returns
$397.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ISO9001
- Includes 100' Breathing Air Supply Hose 3/8" Diameter
- Width 5 in
- Color Green
- Height 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gvs-Rpb
- MFR # NV2027
- Zoro # G700933087
- UPC # 814768025126
- Country of Origin United States
- Category PAPR Accessories
Dimensions
Width | 5 in |
Height | 16 in |
Length | 16 in |
Details
Standards | ISO9001 |
Includes | 100' Breathing Air Supply Hose 3/8" Diameter |
Item | Air Supply |
Color | Green |
System Type | SAR System |
Brand and Series | RPB Safety Breathing Airline |
For Use With | Breathing Airline |
Series | Breathing Airline |
Description
Air Supply, Breathing Airline, For Use With Breathing Airline, 16 in Height, 16 in Length, 5 in Width
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Lockout Padlock, KD, Brown, 1-3/4"H (74/40 KD BROWN)
- OCCUNOMIX Hi-Vis Breathable Rain Pants, Yellow, XL (SP-BRP-YXL)
- HONEYWELL Calibration Gas, Carbon Monoxide CO, 34L (CG2-M-100-34)
- MECHANIX WEAR Hi-Vis Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, S, 1 PR (SMP-C91-008)
- GVS-RPB RPB Safety Nova 2000 Domes, Pack of 8 (NV2041)
- GVS-RPB Inner Lens Lens (NV2018)
- GVS-RPB RPB Safety Nova 3 Outer Lens, Pack of 50 (NV3-724)
- GVS-RPB RPB Safety O-Ring, Set of 2 (04-919)
- GVS-RPB Cartridge (AFC100)
- GVS-RPB Replacement Hood (17-732)
- 3M Faceshield, Polyethylene, Standard Size (M-207N)
- Gvs-Rpb PAPR Accessories