Shop All PAPR Accessories
Gvs-Rpb
Air Purifying Respirator, PC/TPU/Polyestr
Mfr # 03-822-FR
Zoro # G603533278
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ISO9001
- System Type PAPR System
- Height 1 in
- For Use With HX5 PAPR, PX5
- Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gvs-Rpb
- MFR # 03-822-FR
- Zoro # G603533278
- UPC # 810089180209
- Country of Origin United States
- Category PAPR Accessories
Dimensions
Height | 1 in |
Length | 10 in |
Width | 8 in |
Details
Standards | ISO9001 |
System Type | PAPR System |
For Use With | HX5 PAPR, PX5 |
Item | Air Purifying Respirator |
Material | PC/TPU/Polyester |
Color | Green/Gray |
Brand and Series | RPB Safety |
Series | 03-822 |
Includes | FR Straps |
Description
Air Purifying Respirator, 03-822, For Use With HX5 PAPR, PX5, 1 in Height, 10 in Length, 8 in Width, PC/TPU/Polyester
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black, L, PR (48UP83)
- STRANCO Die-Cut Refl. Number Label, 3, 4In H, PK5 (DWR-4-3-5)
- NMC Danger Acid Wear Proper Protection Sign (D474RB)
- BRADY Lockout Padlock, Keyed Different, Nylon, Standard Body Size, 1-3/4 in H, Shackle Dia 1/4 in, Red (99552)
- GVS-RPB RPB Safety GX4 Alarm & Strobe Light (08-234)
- GVS-RPB RPB Safety Behind Head Band Quiet-Slim Earmuffs (18-524)
- GVS-RPB RPB Safety Nova 3 Inner Lens Frame (NV3-723)
- GVS-RPB RPB Safety FR Breathing Tube Cover (04-854)
- GVS-RPB Lens 7 Layer, PK10 (17-817-PROMO)
- GVS-RPB RPB Safety Nova 2000 Helmet Liner, Medium (NV2009)
- GVS-RPB RPB Safety GX4 Strobe Light with 50' Cable (08-435)
- Gvs-Rpb Masks & Respiratory Protection