Shop All PAPR Accessories
Gvs-Rpb
Air Purifying Respirator, PC/TPU/Polyestr
Mfr # 03-822-DC
Zoro # G803533184
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System Type PAPR System
- Color Green/Gray
- Width 8 in
- Series 03-822
- Brand and Series RPB Safety
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gvs-Rpb
- MFR # 03-822-DC
- Zoro # G803533184
- UPC # 810089180193
- Country of Origin United States
- Category PAPR Accessories
Dimensions
Width | 8 in |
Length | 10 in |
Height | 1 in |
Details
System Type | PAPR System |
Color | Green/Gray |
Series | 03-822 |
Brand and Series | RPB Safety |
For Use With | HX5 PAPR, PX5 |
Material | PC/TPU/Polyester |
Standards | ISO9001 |
Item | Air Purifying Respirator |
Includes | Easy Clean Straps |
Description
Air Purifying Respirator, 03-822, For Use With HX5 PAPR, PX5, 1 in Height, 10 in Length, 8 in Width, PC/TPU/Polyester
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Hex Bushing, FNHxMNPT, 1-1/2 Inx2 In (356-1522061)
- ZORO SELECT Airport Barricade, Plastic, 10 in H, 96 in L, 10 in W, Orange (AB96-O-HIPLR)
- SAFETY SECURITY PRODUCTS CO T-Bar Full Dome Acrylic Mirror, Indoor, 22in Dia. W/2'x2' Panel, 360 Viewing Angle (H144225)
- ACCUFORM Spanish-Bilingual Fire Extinguisher Sign, 18 in Height, 4 in Width, Plastic, Rectangle (SBMFXG934VP)
- GVS-RPB RPB Safety NV2031, Nova 2000 Outer Lens, Pack of 50 (NV2031)
- GVS-RPB RPB Safety Hot Air Spinner (4000-13)
- GVS-RPB RPB Safety C40 Top Case (03-521)
- GVS-RPB RPB Safety Nova 2000 Cape Cover Band (NV2013)
- GVS-RPB RPB Safety Nova 3 Air Inlet Kit (NV3-729)
- GVS-RPB RPB Safety Nova 2000 Nylon Respirator Cape (NV2002)
- HONEYWELL NORTH Straight Breathing Tube, Plastic, 34" (PA031)
- Gvs-Rpb PAPR Accessories