Shop All PAPR Accessories
Gvs-Rpb
ADF Rear Lens, Clear, PK10
Mfr # 16-873
Zoro # G100933045
product price: $23.69
/pk 10, $2.37/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Z-Link Welding ADF Rear Lens (pk10)
- Lens Material Polycarbonate
- Includes Blower No
- Brand and Series RPB Safety Z-Link+
- Intrinsically Safe Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gvs-Rpb
- MFR # 16-873
- Zoro # G100933045
- UPC # 814768026505
- Country of Origin Malaysia
- Category PAPR Accessories
Details
Includes | Z-Link Welding ADF Rear Lens (pk10) |
Lens Material | Polycarbonate |
Includes Blower | No |
Item | ADF Rear Lens |
Brand and Series | RPB Safety Z-Link+ |
Intrinsically Safe | Yes |
Includes Breathing Tube | No |
Application | Aggregate, Brazing, Chemical, Coating, Concerete Cutting, Fabrication, Fettling, Foundry, Grinding, Healthcare, Life Sciences, Metal Cutting, Painting, Pharma, Sanding, Thermospray, Welding |
Includes Headgear | No |
Includes Battery | No |
Standards | ISO9001, NIOSH, ANSI S3.19, Z89.1, Z87+, CSEI CSA Z94.3-15, CE 2797 EN14594:2005 3B, EN12941:1998, +A2:2008 TH3 P R SL, EN352-3:2002, EN397:2003+A1:2009, EN166:2001 CLASS 1F, BSI Certified Product AS/NZS 1716:2012 BMP # 714303, AS/NZS 1801:1997, BMP # 714306, AS/NZS 1337.1:2010, BMP # 714304 |
Series | Z-Link+ |
Color | Clear |
Description
ADF Rear Lens, Z-Link+, Includes Z-Link Welding ADF Rear Lens (pk10), Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Iron Eagle Rain, Bib, Overall, Unrated, Green, XL (O22008)
- STRANCO Die Cut Letter Label, B, 10 Cards, PK10 (DBV-5-B-10)
- ZING Sign, Caution Magnetic Field, 10x14", ADH (20072S)
- GLOVEPLUS Vinyl Disposable Gloves, 4 mil Palm, Vinyl, Powder-Free, S, 100 PK, Clear (IVPF42100)
- GVS-RPB RPB Safety Schrader Coupler 1/4" Female (03-042-CF)
- GVS-RPB RPB Safety PX5 Breathing Tube (04-831)
- GVS-RPB RPB Safety TLink Tear Off Lens, Pack of 25 (17-815)
- GVS-RPB RPB Safety Cold Air Spinner (4000-04)
- GVS-RPB ADF Filter (13-062)
- GVS-RPB Air Supply (NV2027)
- ALLEGRO INDUSTRIES Filter, Belt-Mounted, HEPA, Magenta, ANSI Z87.1+, NIOSH (9935-FIL)
- Gvs-Rpb Masks & Respiratory Protection