Shop All Welding Helmet Accessories
Gvs-Rpb
ADF Impact Lens, Clear, PK 10
Mfr # 16-872
Zoro # G300932763
original price:
$21.79
8% off
new price: $19.99
/pk 10, $2.00/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Z-Link+
- Brand and Series RPB Safety Z-Link+
- Includes Battery No
- Includes Z-Link Welding ADF Impact Lens
- Standards ISO9001, NIOSH, ANSI S3.19, Z89.1, Z87+, CSEI CSA Z94.3-15, CE 2797 EN14594:2005 3B, EN12941:1998, +A2:2008 TH3 P R SL, EN352-3:2002, EN397:2003+A1:2009, EN166:2001 CLASS 1F, BSI Certified Product AS/NZS 1716:2012 BMP # 714303, AS/NZS 1801:1997, BMP # 714306, AS/NZS 1337.1:2010, BMP # 714304
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gvs-Rpb
- MFR # 16-872
- Zoro # G300932763
- UPC # 814768026499
- Country of Origin Malaysia
- Category Welding Helmet Accessories
Details
Item | ADF Impact Lens |
Series | Z-Link+ |
Brand and Series | RPB Safety Z-Link+ |
Includes Battery | No |
Includes | Z-Link Welding ADF Impact Lens |
Standards | ISO9001, NIOSH, ANSI S3.19, Z89.1, Z87+, CSEI CSA Z94.3-15, CE 2797 EN14594:2005 3B, EN12941:1998, +A2:2008 TH3 P R SL, EN352-3:2002, EN397:2003+A1:2009, EN166:2001 CLASS 1F, BSI Certified Product AS/NZS 1716:2012 BMP # 714303, AS/NZS 1801:1997, BMP # 714306, AS/NZS 1337.1:2010, BMP # 714304 |
Lens Material | Polycarbonate |
Includes Blower | No |
Includes Headgear | No |
Color | Clear |
Intrinsically Safe | Yes |
Application | Aggregate, Brazing, Chemical, Coating, Concerete Cutting, Fabrication, Fettling, Foundry, Grinding, Healthcare, Life Sciences, Metal Cutting, Painting, Pharma, Sanding, Thermospray, Welding |
Includes Breathing Tube | No |
Description
ADF Impact Lens, Z-Link+, Includes Z-Link Welding ADF Impact Lens, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Welding Wire, 0.035 in.dia., E71T11 (20YD81)
- HAKKO Soldering Tip, Bevel, 2mm x 11.5mm (T15-BC2)
- LINCOLN ELECTRIC LINCOLN Air-Cooled TIG Torch (K1782-16)
- XTRWELD SELECT NI 99 Filler Metal, 1/8, Nickel Alloys, 1 lb Display Pack (SENI99125-1DP)
- GVS-RPB Safety Lens (15-878)
- GVS-RPB RPB Safety Fixed Shade welding Lens Frame (16-877)
- POWERWELD Gold Polycarbonate Filter Plate, 2" x 4-1/4", Shade #12 (MP2GO12)
- OPTREL Inside Lens Cover, OPTREL Helmets, PK5 (5000.300)
- POWERWELD Glass Filter Plate, 2" x 4-1/4", Shade #6 (MP2H6)
- JACKSON SAFETY Passive Filter Plates - Polycarbonate (14562)
- K-T INDUSTRIES CL INNER LENS COVER, 2PK (4-1192)
- Gvs-Rpb Welding Helmet Accessories