Shop All Welding Helmet Accessories
Gvs-Rpb
ADF Impact Lens
Mfr # 16-872-39
Zoro # G100932772
product price: $31.95
/ea
Sold in multiples of 5 for $159.75
$159.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Z-Link+
- Includes Z-Link Welding ADF Impact Lens CR-39 - Pk 5
- Standards ISO9001, NIOSH, ANSI S3.19, Z89.1, Z87+, CSEI CSA Z94.3-15, CE 2797 EN14594:2005 3B, EN12941:1998, +A2:2008 TH3 P R SL, EN352-3:2002, EN397:2003+A1:2009, EN166:2001 CLASS 1F, BSI Certified Product AS/NZS 1716:2012 BMP # 714303, AS/NZS 1801:1997, BMP # 714306, AS/NZS 1337.1:2010, BMP # 714304
- Brand and Series RPB Safety Z-Link+
- Intrinsically Safe Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gvs-Rpb
- MFR # 16-872-39
- Zoro # G100932772
- UPC # 814768029148
- Country of Origin United States
- Category Welding Helmet Accessories
Details
Item | ADF Impact Lens |
Series | Z-Link+ |
Includes | Z-Link Welding ADF Impact Lens CR-39 - Pk 5 |
Standards | ISO9001, NIOSH, ANSI S3.19, Z89.1, Z87+, CSEI CSA Z94.3-15, CE 2797 EN14594:2005 3B, EN12941:1998, +A2:2008 TH3 P R SL, EN352-3:2002, EN397:2003+A1:2009, EN166:2001 CLASS 1F, BSI Certified Product AS/NZS 1716:2012 BMP # 714303, AS/NZS 1801:1997, BMP # 714306, AS/NZS 1337.1:2010, BMP # 714304 |
Brand and Series | RPB Safety Z-Link+ |
Intrinsically Safe | Yes |
Lens Material | Polycarbonate |
Includes Battery | No |
Application | Aggregate, Brazing, Chemical, Coating, Concerete Cutting, Fabrication, Fettling, Foundry, Grinding, Healthcare, Life Sciences, Metal Cutting, Painting, Pharma, Sanding, Thermospray, Welding |
Includes Blower | No |
Includes Headgear | No |
Includes Breathing Tube | No |
Description
ADF Impact Lens, Z-Link+, Includes Z-Link Welding ADF Impact Lens CR-39 - Pk 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNZOMATIC Bernzomatic 189-ST2200T Trigger Start Micro Butane Torch; Refillable (189-ST2200T)
- AMERICAN TORCH TIP Liner Assembly 15 ft. (45-3545-15)
- AMERICAN TORCH TIP Contact Tip, Wire Size .045, Pk10 (63-1145)
- AMERICAN TORCH TIP Cutting Tip, size 4 (1-112-4)
- GVS-RPB ADF Impact Lens, Clear, PK 10 (16-872)
- GVS-RPB RPB Safety Fixed Shade welding Lens Frame (16-877)
- GVS-RPB Safety Lens (15-878)
- MILLER ELECTRIC Hard Hat Adapter, For Welding Helmets (285757)
- OPTREL Front Lens Cover, For OPTREL Helmets, PK2 (5000.210)
- 3M SPEEDGLAS Speedglas Welding Helmt SL, Welding Safe (05-0013-00)
- MILLER ELECTRIC Welding Helmet Lens, 4"L, 2" W, 0.25" Thick (287833)
- Gvs-Rpb Welding Helmet Accessories