No Product Image Available

Gvs Magnaprobe

ROLL STOCK NY AL 0.22UM 12 IN. WIDE 500LF


product price: $5.49
/ea
Sold in multiples of 2 for $10.98

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

GVS Nylon PA6.6 Membrane is a supported, naturally hydrophilic membrane designed to wet out evenly and retain its superior strength during use in general filtration or medical assays.The membrane is internally supported with an inert polyester support web, giving it added dimensional strength and stability that prevents cracking, tearing, curling and breaking.This is advantageous during usage that involves aggressive handling or automated equipment.GVS Nylon Membrane is produced in filtration and hybridization grades to specifications optimized for those particular applications.GVS offers the Fast Flow Nylon Filtration Membrane.This membrane maintains the same strength and bacterial retention characteristics as its low-flow counterparts while exhibiting faster filtration performance.Properties:GVS Nylon Membrane is available in roll widths of 1inch 2.54cm to 20inches 50.8cm, as well as in cut sheets and disks that can be customized to meet your application and size requirements.Features & Benefits:Superior strength for easy handling;Lot-to-lot consistency provides reproducible results every time;Passes USP Class VI toxicity testing, for use in medical devices.Characteristics:Hydrophilic: YesMaximum operating temperature: 180 DegC 356 DegFAutoclavable: YesCompatibility: Broad sealing compatibility, including ultrasonic, heat, radio frequency and insert moldingApplications:Sterilization and clarification of aqueous, alkaline and organic solvent solutionsHPLC sample preparationBeverage and pharma processingHigh nucleic acid binding capacity of 350-450ug/cm2 makes this membrane suitable for molecular biology applications and allows binding of a broad range of nucleic acid fragment sizes 75bp - 50kbp

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.