Shop All Computer Monitors
Gvision Usa
Gvision Medical-Ul60601; 19In Lcd Touch Screen (3Rd Edition):
Mfr # MA19BH-AB-1690
Zoro # G0060056
Free Shipping & Returns
$985.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Size 19"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gvision Usa
- MFR # MA19BH-AB-1690
- Zoro # G0060056
- UPC # 801706044752
- Country of Origin Unknown
- Category Computer Monitors
Dimensions
Screen Size | 19" |
Details
Item | Touch Screen Monitor |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT HDMI Coupler Module, Mini-Com, Off White (CMHDMIIW)
- CHERRY Cherry JD-0800EU-2 USB Wired Keyboard & Mouse; Black (JD-0800EU-2)
- FELLOWES Mousepad w/Wrist Support, Blue (91141)
- MIGHTY MAX BATTERY ML-U1 12V 200CCA Battery for Cub Cadet Sit Down Under Seat Mowers (ML-U1-CCA157)
- LUXOR SideTrak Swivel Triple HD 125 Attachable Portable Monitor (LTTL122)
- DELL 21.5 in. Full HD Widescreen LCD Monitor (DELL-P2222H)
- DELL COMMERCIAL 27'' USB C Hub Monitor P2722HE (DELL-P2722HE)
- INVID TECH Monitor, Color, 10.4" Screen Size (IMHD-10N)
- ASUS ProArt 27 in. 4K UHD Widescreen LCD Monitor (PA279CV)
- DELL 24 Inch Monitor (DELL-E2423H)
- VIEWSONIC 27" Full HD Ultra Slim IPS, VX2776SMHD (VX2776-SMHD)
- Gvision Usa Computer Monitors