Shop All Supply Valve Outlet Boxes
Guy Gray
Ice Maker Outlet Box Lead-Free Galvanized 1/2" Sweat
Mfr # 88158
Zoro # G5287064
original price:
$176.04
12% off
new price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Connection 1/2 in MIP
- Drain Location No Drain
- Valve Connection 1/2 in Sweat
- Box Height 5.625 in
- Box Width 8.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guy Gray
- MFR # 88158
- Zoro # G5287064
- UPC # 121818815836
- Country of Origin United States
- Category Supply Valve Outlet Boxes
Dimensions
Box Height | 5.625 in |
Box Width | 8.25 in |
Faceplate Height | 9 1/2 in |
Faceplate Width | 11 5/8 in |
Box Depth | 3.5 in |
Details
Item | Outlet Box |
Inlet Connection | 1/2 in MIP |
Drain Location | No Drain |
Valve Connection | 1/2 in Sweat |
Includes | Valve and Locknut |
Duplex Receptacle | None |
Material of Construction | Galvanized Steel |
Type | Ice Maker |
Compliance | ASME A112.18.1 |
Description
Outlet Box, Ice Maker, Inlet Connection 1/2 In. MIP, Box Width 8.25 In., Box Height 5.625 In., Box Depth 3.50 In., Faceplate Width 11.62 In., Faceplate Height 9.5 In., Drain Location No Drain, Valve Connection 1/2 In. MIP, Material of Construction Galvanized Steel, Duplex Receptacle None, Includes Valve and Locknut, Compliance ASME A112.18.1
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER 3/4" Brass Inline Check Valve (4347003720)
- K-FLEX USA 1-1/2" x 6 ft. Pipe Insulation, 1/2" Wall (6RX048200)
- VNE 3/4" Clamp Stainless Steel Sanitary Ball Valve 2-Way (EG90CC-6.75)
- DELTA 3-hole 8-16" installation Hole Widespread Lavatory Faucet, Champagne Bronze (35776-CZMPU-DST)
- GUY GRAY Washing Machine Outlet BoxGalvanizedDuplex Receptacle1/2" (82033)
- GUY GRAY Dialysis Box One Valve Less Door (82643)
- GUY GRAY Washing Machine Outlet Box Galvanized 1/2" MIP (82026)
- GUY GRAY Dialysis Box One Valve Locking Door (82644)
- APOLLO PEX 1/2 in. Brass PEX Barb Icemaker Outlet Box (APXBOXIM)
- WATER-TITE Ice Maker Outlet Box w/HammerArresterPlastic/LeadFree1/2" (87978)
- ZORO SELECT Outlet Box, Sweat Inlet, Center Drain (60248)
- Guy Gray Supply Lines