Shop All Supply Valve Outlet Boxes
Guy Gray
Dialysis Box Two Valves Locking Door
Mfr # 82646
Zoro # G0988589
product price: $1,306.99
/ea
Free Shipping & Returns
$1,306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Connection 1/2 in MIP
- Drain Location Center
- Valve Connection 1/4 in Turn
- Box Height 11.25 in
- Box Width 8.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guy Gray
- MFR # 82646
- Zoro # G0988589
- UPC # 012181826461
- Country of Origin United States
- Category Supply Valve Outlet Boxes
Dimensions
Box Height | 11.25 in |
Box Width | 8.63 in |
Box Depth | 3.5 in |
Details
Item | Outlet Box |
Inlet Connection | 1/2 in MIP |
Drain Location | Center |
Valve Connection | 1/4 in Turn |
Compliance | ASTM F1970-05 |
Type | Two Valves, Locking Door |
Material of Construction | 316 Stainless Steel |
Duplex Receptacle | None |
Standards | NSF |
Description
Outlet Box, Two Valves, Locking Door, Inlet Connection 1/2 In. MIP, Box Width 8.63 In., Box Height 11.25 In., Box Depth 3.50 In., Drain Location Center, Valve Connection 1/4 In. Turn, Material of Construction 316 Stainless Steel, Duplex Receptacle None, Standards NSF, Compliance ASTM F1970-05
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT NylonTubing, 5/32" ID, 1/4" OD, 100 Ft. (1523-150250)
- AMERICAN FILTER CO AFC Brand AFC-EPH-104-9000S, Compatible to CFS9112-S Water Filters (1PK) Made by AFC (AFC-EPH-104-9000S-1p-2770)
- VIEGA Elbow (80410)
- DIXON Railroad TankCar, 5"x MaleNPT Elbow, 3" (ATCT30)
- GUY GRAY Dialysis Box One Valve Less Door (82643)
- GUY GRAY Washing Machine Outlet Box Galvanized 1/2" MIP (82026)
- GUY GRAY Ice Maker Outlet Box Lead-Free Galvanized 1/2" Sweat (88158)
- GUY GRAY Dialysis Box One Valve Locking Door (82644)
- GUY GRAY Washing Machine Outlet BoxGalvanizedDuplex Receptacle1/2" (82033)
- OATEY Ice Maker Box, 1/4 Turn, Standard, F1960, LL (39150)
- ZORO SELECT Washing Machine Valve, 1/2 In, Blue (102-210)
- Guy Gray Supply Lines