Shop All Supply Valve Outlet Boxes
Guy Gray
Dialysis Box Two Valves Less Door
Mfr # 82645
Zoro # G0988598
product price: $1,401.99
/ea
Free Shipping & Returns
$1,401.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Connection 1/2 in MIP
- Drain Location Center
- Valve Connection 1/4 in Turn
- Box Height 11.25 in
- Box Width 8.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guy Gray
- MFR # 82645
- Zoro # G0988598
- UPC # 012181826454
- Country of Origin United States
- Category Supply Valve Outlet Boxes
Dimensions
Box Height | 11.25 in |
Box Width | 8.63 in |
Box Depth | 3.5 in |
Details
Item | Outlet Box |
Inlet Connection | 1/2 in MIP |
Drain Location | Center |
Valve Connection | 1/4 in Turn |
Type | Two Valves, Less Door |
Duplex Receptacle | None |
Standards | NSF |
Compliance | ASTM F1970-05 |
Material of Construction | Stainless Steel |
Description
Outlet Box, Two Valves, Less Door, Inlet Connection 1/2 In. MIP, Box Width 8.63 In., Box Height 11.25 In., Box Depth 3.50 In., Drain Location Center, Valve Connection 1/4 In. Turn, Material of Construction Stainless Steel, Duplex Receptacle None, Standards NSF, Compliance ASTM F1970-05
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OASE Filter Foam, Red, for BioSmart 5000/10000 (40974)
- STEEL & OBRIEN 3" Tri-Clamp End x Medium Weld Ferrule - 1-1/8" Long 304SS (L14AM7-3-304)
- LEGEND VALVE 3/4 T4100NL FL x MIP COUPLING (313-004NL)
- JONES STEPHENS 1" Black Union (B6570150)
- GUY GRAY Washing Machine Outlet BoxGalvanizedDuplex Receptacle1/2" (82033)
- GUY GRAY Ice Maker Outlet Box Lead-Free Galvanized 1/2" Sweat (88158)
- GUY GRAY Dialysis Box One Valve Locking Door (82644)
- GUY GRAY Washing Machine Outlet Box Galvanized 1/2" MIP (82026)
- GUY GRAY Dialysis Box One Valve Less Door (82643)
- TECTITE BY APOLLO 1/2 in. Ice Maker Outlet Box with Water Hammer Arrestor (FSBBOXIMWH)
- WATER-TITE Ice Maker Outlet Box w/HammerArresterPlastic/LeadFree1/2" (87978)
- Guy Gray Supply Lines