Shop All Supply Valve Outlet Boxes
Guy Gray
Dialysis Box Two Valve Holes(Less Valves) Locking Door
Mfr # 82648
Zoro # G0988659
product price: $1,279.99
/ea
Free Shipping & Returns
$1,279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Connection 1/2 in MIP
- Drain Location Center
- Valve Connection Single Lever
- Box Height 11.25 in
- Box Width 8.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guy Gray
- MFR # 82648
- Zoro # G0988659
- UPC # 012181826485
- Country of Origin United States
- Category Supply Valve Outlet Boxes
Dimensions
Box Height | 11.25 in |
Box Width | 8.63 in |
Box Depth | 3.5 in |
Details
Item | Outlet Box |
Inlet Connection | 1/2 in MIP |
Drain Location | Center |
Valve Connection | Single Lever |
Duplex Receptacle | None |
Type | Two Holes, Locking Door |
Standards | NSF |
Compliance | ASTM F1970-05 |
Material of Construction | 316 Stainless Steel |
Description
Outlet Box, Two Holes, Locking Door, Inlet Connection 1/2 In. MIP, Box Width 8.63 In., Box Height 11.25 In., Box Depth 3.50 In., Drain Location Center, Valve Connection Single Lever, Material of Construction 316 Stainless Steel, Duplex Receptacle None, Standards NSF, Compliance ASTM F1970-05
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Straight Adapter, Steel, 3/8 in, NPT x BSPP (ZUSA-PF-7984)
- SLOAN G2 Opt Plus Ress-U-3.5-Xdt Adj/Gj (3325423)
- THRIFCO PLUMBING 3/8 X 1-1/2 Stainless Steel Nipple, Packaged (9019083)
- MIDLAND METAL Pipe Nipple, Standard, 6 Nominal Size, NPT, 6 Length, SCH 40STD, 200 to 150 deg F, SeamlessWeld (57301)
- GUY GRAY Dialysis Box One Valve Locking Door (82644)
- GUY GRAY Ice Maker Outlet Box Lead-Free Galvanized 1/2" Sweat (88158)
- GUY GRAY Washing Machine Outlet BoxGalvanizedDuplex Receptacle1/2" (82033)
- GUY GRAY Dialysis Box One Valve Less Door (82643)
- GUY GRAY Washing Machine Outlet Box Galvanized 1/2" MIP (82026)
- OATEY Washing Machine Valve, 3/4 in, PEX 1807, Bl (38978)
- JONES STEPHENS Center Drn Washer Box W/Valves Installed (B05901)
- Guy Gray Supply Lines