Shop All Supply Valve Outlet Boxes
Guy Gray
Dialysis Box One Valve Less Door
Mfr # 82643
Zoro # G0964737
product price: $1,186.99
/ea
Free Shipping & Returns
$1,186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Connection 1/2 in MIP
- Drain Location Center
- Valve Connection 1/4 in Turn
- Box Height 11.25 in
- Box Width 8.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guy Gray
- MFR # 82643
- Zoro # G0964737
- UPC # 012181826430
- Country of Origin United States
- Category Supply Valve Outlet Boxes
Dimensions
Box Height | 11.25 in |
Box Width | 8.63 in |
Box Depth | 3.5 in |
Details
Item | Outlet Box |
Inlet Connection | 1/2 in MIP |
Drain Location | Center |
Valve Connection | 1/4 in Turn |
Type | One Valve, Less Door |
Compliance | ASTM F1970-05 |
Standards | NSF |
Duplex Receptacle | None |
Material of Construction | 316 Stainless Steel |
Description
Outlet Box, One Valve, Less Door, Inlet Connection 1/2 In. MIP, Box Width 8.63 In., Box Height 11.25 In., Box Depth 3.50 In., Drain Location Center, Valve Connection 1/4 In. Turn, Material of Construction 316 Stainless Steel, Duplex Receptacle None, Standards NSF, Compliance ASTM F1970-05
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Cleanout Tee with Plug, Hub x Hub x FNPT, 3 in Pipe Size (1WKL7)
- EMERSON FLOW AMG 208/240V COIL (057342)
- PARKER 1/8" Compression x MNPT Brass Connector 25PK (68CA-2-2)
- B & K STZ Industries 3/4 in. FIP each X 3/4 in. D MIP Black Malleable Iron 90 Degree Street Elbow (310UPSE90-34)
- GUY GRAY Dialysis Box One Valve Locking Door (82644)
- GUY GRAY Ice Maker Outlet Box Lead-Free Galvanized 1/2" Sweat (88158)
- GUY GRAY Washing Machine Outlet BoxGalvanizedDuplex Receptacle1/2" (82033)
- GUY GRAY Washing Machine Outlet Box Galvanized 1/2" MIP (82026)
- PLUMB PAK Washing Machine Spply 6Ft (PP850-2)
- SIOUX CHIEF Ox Box Icemaker Lf (696-G1000MFPK4)
- ZORO SELECT Outlet Box, PEX Inlet, Adjustable Drain (60245)
- Guy Gray Supply Valve Outlet Boxes