Shop All Supply Valve Outlet Boxes
Guy Gray
Dialysis Box One Valve Hole (Less Valve) Locking Door
Mfr # 82647
Zoro # G0988631
Free Shipping & Returns
$1,150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Connection 1/2 in MIP
- Drain Location Center
- Valve Connection Single Lever
- Box Height 11.25 in
- Box Width 8.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Guy Gray
- MFR # 82647
- Zoro # G0988631
- UPC # 012181826478
- Country of Origin United States
- Category Supply Valve Outlet Boxes
Dimensions
Box Height | 11.25 in |
Box Width | 8.63 in |
Box Depth | 3.5 in |
Details
Item | Outlet Box |
Inlet Connection | 1/2 in MIP |
Drain Location | Center |
Valve Connection | Single Lever |
Material of Construction | 316 Stainless Steel |
Compliance | ASTM F1970-05 |
Type | One Hole, Locking Door |
Standards | NSF |
Duplex Receptacle | None |
Description
Outlet Box, One Hole, Locking Door, Inlet Connection 1/2 In. MIP, Box Width 8.63 In., Box Height 11.25 In., Box Depth 3.50 In., Drain Location Center, Valve Connection Single Lever, Material of Construction 316 Stainless Steel, Duplex Receptacle None, Standards NSF, Compliance ASTM F1970-05
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M AQUA-PURE 68434-32C, AP WRENCH (68434-32C)
- NYLOCHEM Nylochem Nylon 12 Tubing, 3/8" OD x 100', Black (N38ABK)
- FROST KING Fiberglass Pipe Wrp 25Ft (SP46)
- ZORO SELECT Butterfly Valve, 1-1/2" Tube Size, Clamp (51C1.5MS/STH)
- GUY GRAY Dialysis Box One Valve Less Door (82643)
- GUY GRAY Ice Maker Outlet Box Lead-Free Galvanized 1/2" Sweat (88158)
- GUY GRAY Dialysis Box One Valve Locking Door (82644)
- GUY GRAY Washing Machine Outlet BoxGalvanizedDuplex Receptacle1/2" (82033)
- GUY GRAY Washing Machine Outlet Box Galvanized 1/2" MIP (82026)
- TECTITE BY APOLLO 1/2 in. Brass Washing Machine Outlet Box with Water Hammer Arrestors (FSBBOXWMWH)
- OATEY Metal Plain Standard, No Coupling (38980)
- Guy Gray Supply Valve Outlet Boxes