Shop All Rain Jackets
Gustbuster
GustBuster 37148HU Classic Auto Open Umbrella; Hunter Green - 48 in.
Mfr # 37148HU
Zoro # G903880478
$74.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gustbuster
- MFR # 37148HU
- Zoro # G903880478
- UPC # 797781374481
- Country of Origin China
- Category Rain Jackets
Description
The Classic is lighter than traditional umbrellas, yet far stronger. It features all of the GustBuster patented designs and construction technology while presenting a unique style. Uncommon strength and style: that's the Classic.
Features- 48" Canopy Measuring 41" from Tip to Tip When Open
- Automatic Open
- Natural, Classic Curved, & Hardwood J-Handle
- Double-Reinforced Lightweight Fiberglass
- Comes with Attractive Fitted Sheath
- Double-Reinforced Lightweight Fiberglass Ribs Eliminate Crimping or Snapping
- High-Impact End-Cap Helps Protects & Preserves Beauty
- Lightning-Resistant Shaft
- Able to withstand winds at least 55 mph without flipping
- Color: Hunter Green
- Size: 48 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Cable Tie-Off Adaptor, Silver, 4 ft. (1.2m) (5900550)
- SAFEWAZE 60' CABLE HLL: NO ANCHOR (019-8017)
- STRANCO Calibration Label, ENG, Green/White, PK225, TC3-21003 (TC3-21003)
- BRADY Lockout Tagout Portable Group Lock Box, Steel, Hinged, 13 Padlocks, 6 in x 8.9 in x 3.5 in, Red (65699)
- TINGLEY Raincoat, PVC, Clear, XL, 48" (C61210)
- RADIANS Radians DRIRAD(TM) 28 Durable Rainwear Coat (RC15-NSYV-XL)
- MCR SAFETY Classic .35Mm PVC Poly Jacket W Att, 3XL (200JHX3)
- VIKING Viking Thor 300D W/B Stroller Jkt Blk (3910JB-XXL)
- TINGLEY Iron Eagle 10 Mil Polyurethane Rain Jacket (J22107.2X)
- 2W INTERNATIONAL Vinyl Poncho, Olive Drab (7010-VP OD)
- MAGID RainMaster Heavyweight PVC Raincoat, XL (R2014-XL)
- Gustbuster Rain Gear