Shop All Rain Jackets
Gustbuster
GustBuster 37148BU Classic Auto Open Umbrella; Burgundy - 48 in.
Mfr # 37148BU
Zoro # G803880493
Free Shipping & Returns
$78.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gustbuster
- MFR # 37148BU
- Zoro # G803880493
- UPC # 797781375488
- Country of Origin China
- Category Rain Jackets
Description
The Classic is lighter than traditional umbrellas, yet far stronger. It features all of the GustBuster patented designs and construction technology while presenting a unique style. Uncommon strength and style: that's the Classic.
Features- 48" Canopy Measuring 41" from Tip to Tip When Open
- Automatic Open
- Natural, Classic Curved, & Hardwood J-Handle
- Double-Reinforced Lightweight Fiberglass
- Comes with Attractive Fitted Sheath
- Double-Reinforced Lightweight Fiberglass Ribs Eliminate Crimping or Snapping
- High-Impact End-Cap Helps Protects & Preserves Beauty
- Lightning-Resistant Shaft
- Able to withstand winds at least 55 mph without flipping
- Color: Burgundy
- Size: 48 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Foam Earplugs, 31 dB, Blue, 1 PR (FP74)
- HIGH-TECH CONVERSIONS Tackified Mat, Blue, 36x45" Tacky T, PK4 (TT-3645-34B)
- HEXARMOR Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, S, 1 PR (4060-S (7))
- HONEYWELL HOWARD LEIGHT X-Treme Disposable Foam Ear Plugs, Bullet Shape, 32 dB, Orange, 100 PK (XTR-30)
- CONDOR Raincoat, Yellow, 3XL (1FAZ3)
- MAGID RainMaster PVC Supported 14 MIL Rain Jacket with Hood, XXXL (HJ7819-XXXL)
- NEESE Outerwear Magnum 45 Hood-Yel-Universal Size (45001-60-YEL-U)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Army Green, XL (70129_480-XL)
- 2W INTERNATIONAL Black Riding Coat, 2X-Large (40-20 BK 2XL)
- 2W INTERNATIONAL Vinyl Poncho, Olive Drab (7010-VP OD)
- CONDOR Rain Jacket with Hood, Yellow, L (4T234)
- Gustbuster Workwear and Protective Clothing