Shop All Windshield Washer Fluid
Gunk
Windshield Washer, 16 oz., Plastic Bottle
Mfr # M516
Zoro # G4554049
product price: $5.59
/ea
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Freezing Point (F) -144 Degrees F
- Container Type Bottle
- Size 16 oz
- Flash Point (F) 57 Degrees F
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gunk
- MFR # M516
- Zoro # G4554049
- UPC # 078698130521
- Country of Origin United States
- Category Windshield Washer Fluid
Dimensions
Size | 16 oz |
Size/Net Weight | 16 oz |
Container Size | 16 fl oz |
Details
Freezing Point (F) | -144 Degrees F |
Container Type | Bottle |
Flash Point (F) | 57 Degrees F |
Item | Windshield Washer |
Color | Blue |
Boiling Point (F) | 148 Degrees F |
VOC Content | 48 % |
Features | 50-State Compliant, Cleans Dirt, Grime and Bugs, Does not Contain Antifreeze, Makes up to 1 Gallon of De-Icer, Makes up to 6 Gallons of Windshield Wash Solvent, Streak Free Ammonia Formula |
Standards | OSHA |
Boiling Point | 148 Degrees F |
Freezing Point | -30 Degrees F |
VOC Content Weight Percentage | 48.2 % |
Series | Windshield Washer Concentrate |
Flash Point | 57 Degrees F |
Maximum pH Level | 10.5 |
Product Type | Windshield Washer Fluid |
Net Weight | 16 oz |
Product Form | Liquid |
Recommended Dilution | 1:6 |
Specific Gravity | 0.92 |
Description
Windshield Washer, Product Type Windshield Washer Fluid, Series Windshield Washer Concentrate, Container Size 16 fl oz, Container Type Bottle, Product Form Liquid, Color Blue, Freezing Point -30 Degrees F, Properties De-Icer, VOC Content Weight Percentage 48.2 Percent, Recommended Dilution 1:6, Boiling Point 148 Degrees F
Documents & Resources
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMINEYE Reversing Sensor System, 7" (EC7004-SK)
- MIDWEST FASTENER 3/16" x 0.6" Black Plastic Hole Panel Retainers 10PK (69144)
- EXTREME MAX Extreme Max 3006.2594 BoatTector Premium Double Braid Nylon Fender Line Value-3/8" x 6' Neon Orange (3006.2594)
- QUICKCABLE Hydrometer (120151-001)
- GUNK 6 oz Windshield Washer Plastic Bottle (M506)
- SUBZERO Lock De-Icer, Aerosol Can, 0.63, Clear (22-5-00500-SZ)
- TOTAL SOLUTIONS Automotive Cleaner 12 PK (1195003)
- PRESTONE PRODUCTSRP 17OZ Windshield DeIcer (AS244)
- SPRAYWAY 20 oz Windshield De-Icer Can (SW758)
- PEAK DeIcer Windshield 1 gal (PWNOG3-03)
- OIL EATER 4 oz Antifog Windshield Treatment Plastic Bottle (ANF0435398)
- Gunk Windshield Washer Fluid