Shop All Wheel & Tire Cleaners
This Product is Discontinued
Gunk
Tire Shine, Aerosol, 15 Oz. (Discontinued)
Mfr # TS15
Zoro # G5061576
This Product is Discontinued
Key Features
- Container Size 15 fl oz
- Contains Petroleum Distilate
- Color Clear
- Container Type Aerosol Spray Can
- VOC Content 0.087 g/L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gunk
- MFR # TS15
- Zoro # G5061576
- UPC # 078698217239
- Country of Origin United States
- Category Wheel & Tire Cleaners
Dimensions
Container Size | 15 fl oz |
Details
Contains | Petroleum Distilate |
Color | Clear |
Container Type | Aerosol Spray Can |
VOC Content | 0.087 g/L |
Appearance | Liquid Aerosol |
Item | Tire Shine |
For Use With | Tires, Wheels |
Removes | Bugs |
Standards | VOC Compliant |
Product Form | Liquid |
Biodegradable | Not Biodegradable |
Flammability | Nonflammable |
Compatible Surface Material | Rubber |
VOC Content Weight Percentage | 8.7 % |
VOC Content Weight | 0.087 g/L |
Base Type | Solvent |
Features | Provides Wet Look and Long-Lasting Shine |
Series | Tire Shine Extreme Black |
Flash Point | -4 Degrees F |
Specific Gravity | 0.80 |
Use Location | Exterior |
Butyl-Free | Butyl-Free |
Cleaner Type | Tire Shine Dressing |
Description
Tire Shine, Cleaner Type Tire Shine Dressing, Base Type Solvent, Product Form Liquid, Container Type Aerosol Spray Can, Container Size 15 fl oz, Use Location Exterior, Compatible Surface Material Rubber, Biodegradable Not Biodegradable, Butyl-Free Butyl-Free, Color Clear, VOC Content Weight Percentage 8.7 Percent, Standards VOC Compliant, Removes Bugs, Features Provides Wet Look and Long-Lasting Shine, Flammability Nonflammable, Flash Point -4 Degrees F, Number of Sheets Not Applicable
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.