Shop All Wheel & Tire Cleaners
This Product is Discontinued
Gunk
Tire and Wheel Cleaner, 22 oz. (Discontinued)
Mfr # TFWC22
Zoro # G6083411
This Product is Discontinued
Key Features
- VOC Content 0.05 g/L
- Container Size 22 oz
- Green Environmental Attribute Does Not Contain Methylene Chloride
- Appearance Liquid Aerosol
- For Use With Tires, Wheels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gunk
- MFR # TFWC22
- Zoro # G6083411
- UPC # 078698219646
- Country of Origin United States
- Category Wheel & Tire Cleaners
Dimensions
Container Size | 22 oz |
Details
VOC Content | 0.05 g/L |
Green Environmental Attribute | Does Not Contain Methylene Chloride |
Item | Tire and Wheel Cleaner |
Appearance | Liquid Aerosol |
For Use With | Tires, Wheels |
Removes | Brake Dust, Grease, Road Grime |
Color | White |
Container Type | Aerosol Can |
Type | Aerosol |
pH | 10.5 to 11.5 pH |
Description
Tire and Wheel Cleaner, Container Type Aerosol Can, Container Size 22 oz, Color White, Removes Brake Dust, Grease, Road Grime
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.