Shop All Automotive Glass Cleaners
This Product is Discontinued
Gunk
Glass Cleaner, 19 oz., Aerosol Can, Clear (Discontinued)
Mfr # TGC19
Zoro # G8650599
This Product is Discontinued
Key Features
- VOC Content 6 %
- Size 19 oz
- Size/Net Weight 19 oz
- Container Type Aerosol Can
- Recommended Dilution Ready to Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gunk
- MFR # TGC19
- Zoro # G8650599
- UPC # 078698219653
- Country of Origin United States
- Category Automotive Glass Cleaners
Dimensions
Size | 19 oz |
Size/Net Weight | 19 oz |
Details
VOC Content | 6 % |
Container Type | Aerosol Can |
Recommended Dilution | Ready to Use |
Item | Glass Cleaner |
Color | Clear |
VOC Content Weight Percentage | 6 % |
Specific Gravity | 0.98 |
Description
Glass Cleaner, Container Type Aerosol Can, Color Clear, VOC Content Weight Percentage 6 Percent, Recommended Dilution Ready to Use, Specific Gravity 0.98
Documents & Resources
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.