Shop All Degreasers
This Product is Discontinued
Gunk
Degreaser, 5 gal. Pail, Liquid (Discontinued)
Mfr # SC5
Zoro # G9663773
Free Shipping & Returns
This Product is Discontinued
Key Features
- Container Type Pail
- Size 5 gal.
- Cleaner Form Liquid
- Fragrance Unscented
- Recommended Dilution 1:5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gunk
- MFR # SC5
- Zoro # G9663773
- UPC # 078698190358
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 5 gal. |
Container Size | 5 gal |
Cleaner Container Size | 5 gal |
Description
Degreaser, Cleaner Chemical Product Grouping Degreasers, Bucket, 5 gal, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:5, Cleaner Form Liquid, VOC Content 0 Percent, Nonflammable Yes, Biodegradable No, Butyl Free Yes, Plastic Safe No, Dielectric Strength Undetermined, Application Facility Maintenance, CERCLA, OSHA, SARA, TSCA Compliant, Primary Chemical None, Base Formula Solvent Based, Cleaner VOC Range No VOC, NSF Rating Not Rated, Product Series Gunk
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.