Shop All Windshield Washer Fluid
Gunk
Citrus Degreaser, WB, 1 Gal, Clear
Mfr # PDWCT-1G
Zoro # G2787531
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Cleaners and Degreasers
- Fragrance Unscented
- pH Value 8.7
- Container Type Plastic Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gunk
- MFR # PDWCT-1G
- Zoro # G2787531
- Country of Origin Unknown
- Category Windshield Washer Fluid
Details
Sub-Category | Cleaners and Degreasers |
Fragrance | Unscented |
Item | Citrus Degreaser |
pH Value | 8.7 |
Container Type | Plastic Bottle |
Description
Citrus Degreaser, Plastic Bottle, VOC Content -, pH Value 8.7, -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOUR SEASONS Dodge Pickup - Fullsize / Ramcharger, 26844 (26844)
- LUMAPRO Miniature Lamp, 1203, 20W, S8, 28V, PK10 (1203-10PK)
- FULTON 1500 lbs. Swing Away Bolt on Single Wheel Jack (XP15L 0101)
- MILTON Tubeless Tire Valve, 2-5/32", TR 500, PK5 (483)
- GUNK Windshield Washer, 16 oz., Plastic Bottle (M516)
- GUNK 6 oz Windshield Washer Plastic Bottle (M506)
- FLITZ 16 oz. Metal Pre Clean Spray Bottle (AL 01706)
- 303 PRODUCTS 1 Tablet Windshield Washer Tube, 25 PK (230395)
- MOTORCRAFT Solution-Windshield Washer, ZC32B2 (ZC32B2)
- OIL EATER 4 oz Rain Repellent Spray Bottle (ARA0435395)
- GEMPLERS Windshield Deicer Aerosol (8209)
- Gunk Windshield Washer Fluid