Shop All Carburetor & Fuel System Cleaners
Gunk
Carburetor Cleaner, 12.50 oz.
Mfr # M4815NC
Zoro # G9164615
product price: $6.25
/ea
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Gravity 0.80
- Net Weight 12.5 oz
- Cleaner Container Size 12.5 oz
- Boiling Point 133 Degrees F
- Chlorinated/Non Chlorinated Non-Chlorinated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gunk
- MFR # M4815NC
- Zoro # G9164615
- UPC # 078698103235
- Country of Origin United States
- Category Carburetor & Fuel System Cleaners
Dimensions
Cleaner Container Size | 12.5 oz |
Container Size | 12.5 oz |
Details
Specific Gravity | 0.80 |
Net Weight | 12.5 oz |
Boiling Point | 133 Degrees F |
Item | Carburetor Cleaner,12.50 oz. |
Chlorinated/Non Chlorinated | Non-Chlorinated |
Freezing Point | -138.46 Degrees F |
Flash Point | -20 Degrees F |
Features | 50-State Compliant, Cleans the Carburetor and Combustion Chamber of Gasoline Engines, Powerful Blend of Low VOC Solvents, Removes Dirt, Varnish, Gum, Carbon Deposits and Sludge |
Color | Clear |
Standards | VOC Compliant |
Removes | Carbon Buildup/Deposits, Dirt, Gum, Sludge, Varnish |
VOC Content Weight | 62.8 g/L |
Flammability | Flammable |
Product Form | Aerosol |
VOC Content Weight Percentage | 9 % |
Cleaner Type | Carburetor Cleaner |
Recommended Dilution | Ready to Use |
Base Type | Solvent |
Butyl-Free | Butyl-Free |
Container Type | Aerosol Spray Can |
Fragrance | Solvent |
Series | Gunk |
Description
Carburetor Cleaner,12.50 oz., Base Type Solvent, Container Type Aerosol Spray Can, Container Size 12.5 oz, Net Weight 12.5 oz, Product Form Aerosol, Boiling Point 133 Degrees F, Butyl-Free Butyl-Free, Chlorinated/Non Chlorinated Non-Chlorinated, Flammability Flammable, Standards VOC Compliant, VOC Content Weight 62.8 g/L, VOC Content Weight Percentage 9 Percent, Cleaner Application Automotive Vehicles, Parts Washing, Cleaner Type Carburetor Cleaner, Color Clear
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL Oversize Mcgard Wheel Locks (30170-70)
- GATES 4230T Coolant Hose (42300135)
- DOVER OPW FUELING COMPONENTS Mis-Filling, Prevention Device (MFPD)
- CURT Ball Mount, Class 3, 2" Shank, 45112 (45112)
- GUNK Carburetor Cleaner, 12.50 oz. (M4814)
- GUNK Carburetor Cleaner, 96.00 oz. (CC3K)
- GUNK Carburetor Cleaner, 19.00 oz. (M4824)
- DEVCON Gumout Carburetor and Choke Cleaner 16 oz (800002230)
- CRC 19OZ LectraMotive (5018)
- LUCAS OIL Fuel Injectr Clnr 5.25Oz (10020)
- LIQUI MOLY JetClean Plus, 1 pc, 5118 (5118)
- Gunk Carburetor & Fuel System Cleaners