Shop All Brake Cleaners
Gunk
Brake Cleaner and Degreaser, 19.00 oz.
Mfr # M720
Zoro # G9072915
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Container Size 19 oz
- Boiling Point 250.34 Degrees F
- Net Weight 19 oz
- Features Chlorinated Version for Best in Cleaning, Dries Quickly, No Residue, Non-Flammable, Our Most Powerful Brake Cleaner, Quickly Dissolves and Flushes Brake Dust, Brake Fluid, Grease and Oil Contaminants
- VOC Content Weight Percentage 0 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gunk
- MFR # M720
- Zoro # G9072915
- UPC # 078698130712
- Country of Origin United States
- Category Brake Cleaners
Dimensions
Cleaner Container Size | 19 oz |
Container Size | 19 oz |
Details
Boiling Point | 250.34 Degrees F |
Net Weight | 19 oz |
Item | Brake Cleaner and Degreaser,19.00 oz. |
Features | Chlorinated Version for Best in Cleaning, Dries Quickly, No Residue, Non-Flammable, Our Most Powerful Brake Cleaner, Quickly Dissolves and Flushes Brake Dust, Brake Fluid, Grease and Oil Contaminants |
VOC Content Weight Percentage | 0 % |
Color | Clear |
Base Type | Solvent |
Flammability | Nonflammable |
Removes | Grease, Oil |
VOC Content Weight | 0 g/L |
Cleaner Type | Brake Parts Cleaner |
Fragrance | Sweet Chloroform |
Butyl-Free | Butyl-Free |
Specific Gravity | 1.62 |
Freezing Point | -8.14 Degrees F |
Chlorinated/Non Chlorinated | Chlorinated |
Series | Gunk |
Recommended Dilution | Ready to Use |
Product Form | Aerosol |
Container Type | Aerosol Spray Can |
Description
Brake Cleaner and Degreaser,19.00 oz., Base Type Solvent, Container Type Aerosol Spray Can, Container Size 19 oz, Net Weight 19 oz, Product Form Aerosol, Boiling Point 250.34 Degrees F, Butyl-Free Butyl-Free, Chlorinated/Non Chlorinated Chlorinated, Flammability Nonflammable, Standards Not Applicable, VOC Content Weight 0 g/L, VOC Content Weight Percentage 0 Percent, Cleaner Application Automotive Vehicles, Parts Washing, Cleaner Type Brake Parts Cleaner, Color Clear
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: MT, NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO Car Fan, Heavy Duty, 12V (RP-1179)
- SPRINGFIELD MARINE Spring-Lock Power-Rise 13-1/2" to 20" Adjstbl Sit Down SS Pedestal (1642005)
- ILC Replacement For CUMMINS 3972730 ALTERNATOR (3972730 ALTERNATOR)
- FLOWMASTER HUSHPOWER II 2.5IN/OUT 4IN X 5IN X 18IN 409 S SUPER MUFFLER (12512409)
- GUNK Brake Cleaner and Degreaser, 14.00 oz. (M705)
- GUNK Brake Cleaner and Degreaser, 14.00 oz. (M715)
- GUNK Brake Cleaner and Degreaser, Aerosol, 14 oz., Solvent, Non-Chlorinated, Flammable, No VOC (M710)
- CRC Brake Parts Cleaner, Aerosol Spray Can, 20 oz, Solvent, Chlorinated, Nonflammable, No VOC (05089)
- PYROIL 54 gal. Brake Parts Cleaner Drum (PY400354)
- PYROIL 5 gal. Brake Parts Cleaner Pail (PYNCBPC5)
- PYROIL 13 oz. Brake Parts Cleaner Aerosol can (PY4003)
- Gunk Brake Cleaners