Shop All Windshield Washer Fluid
This Product is Discontinued
Gunk
6 oz Windshield Washer Bottle (Discontinued)
Mfr # M506
Zoro # G3090823
This Product is Discontinued
Key Features
- For Use With Water
- Freezing Point (F) 18 Degrees F
- Container Type Bottle
- Appearance Pour Bottle
- Boiling Point (F) 212 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gunk
- MFR # M506
- Zoro # G3090823
- UPC # 078698130514
- Country of Origin Unknown
- Category Windshield Washer Fluid
Dimensions
Size | 6 oz |
Details
For Use With | Water |
Freezing Point (F) | 18 Degrees F |
Container Type | Bottle |
Item | Windshield Washer |
Appearance | Pour Bottle |
Boiling Point (F) | 212 Degrees F |
Application | Cleans Dirt, Grime and Bugs |
Color | Blue |
VOC Content | Less than 3.5% |
Washer Fluid Sub-Category | Additive/Concentrate |
Washer Fluid Type | Summer Blend |
pH | 9.0 to 10.0 |
Dilution Ratio | 1:32 |
Description
Windshield Washer, Container Type Bottle, Color Blue, Specific Gravity -
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.