Shop All Windshield Washer Fluid
This Product is Discontinued
Gunk
32 fl. oz. Engine Cleaner and Degreaser Spray Bottle (Discontinued)
Mfr # EBT32
Zoro # G6068036
This Product is Discontinued
Key Features
- Standards RoHS Compliant
- Features Inboard/Outboard Engines, Waterline Stains, RV Black Streaks, Marine Bilges, Diesel and Exhaust Stains
- VOC Content 0%
- Degreaser Container Type Spray Bottle
- Flammable/Non Flammable Non Flammable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gunk
- MFR # EBT32
- Zoro # G6068036
- UPC # 078698219608
- Country of Origin Unknown
- Category Windshield Washer Fluid
Dimensions
Cleaner Container Size | 32 oz |
Size | 32 fl. oz. |
Degreaser Container Size | 32 oz. |
Description
Engine Cleaner and Degreaser, Container Type Spray Bottle, Net Weight 32.00 oz, Boiling Point 212 Degrees F, Chlorinated/Non Chlorinated Non Chlorinated, Standards RoHS Compliant, Cleaner Application Aircraft, Electrical, Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing, Color Purple, Features Inboard/Outboard Engines, Waterline Stains, RV Black Streaks, Marine Bilges, Diesel and Exhaust Stains, Flash Point -135 Degrees F, Freezing Point -28 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.