Shop All Windshield Washer Fluid
This Product is Discontinued
Gunk
17 oz. Engine Degreaser Aerosol can (Discontinued)
Mfr # FEB1
Zoro # G2519291
This Product is Discontinued
Key Features
- Boiling Point 132 Degrees F
- Container Type Aerosol Can
- Application Cleans Dirt, Dust and Road Grime
- Cleaner Container Type Aerosol Can
- Features Non-Chlorinated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gunk
- MFR # FEB1
- Zoro # G2519291
- UPC # 078698652016
- Country of Origin United States
- Category Windshield Washer Fluid
Dimensions
Size | 17 oz. |
Cleaner Container Size | 17 oz |
Container Size | 17 oz |
Details
Boiling Point | 132 Degrees F |
Item | Engine Degreaser |
Container Type | Aerosol Can |
Application | Cleans Dirt, Dust and Road Grime |
Cleaner Container Type | Aerosol Can |
Features | Non-Chlorinated |
Freezing Point (F) | Less Than -20 Degrees C |
Automotive Cleaner Item | Engine Cleaner and Degreaser |
Flash Point | 0 Degrees F |
Color | Clear |
Flammable/Non Flammable | Flammable |
Standards | RoHS Compliant |
Net Weight | 17 oz |
Boiling Point (F) | 132 Degrees F |
Specific Gravity | 0.7845 |
Chlorinated/Non Chlorinated | Non Chlorinated |
VOC Content | 18.77% |
Sub-Category | Engine Cleaners and Degreasers |
Description
Engine Degreaser, Container Type Aerosol Can, Container Size 17 oz, Net Weight 17 oz, Chlorinated/Non Chlorinated Non Chlorinated, Standards RoHS Compliant, Cleaner Application Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing, Color Clear, Features Non-Chlorinated, Flash Point 0 Degrees F, Specific Gravity 0.7845
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CT, DE, MD, NH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.