Shop All Engine & Intake System Cleaners
This Product is Discontinued
Gunk
17 oz. Engine Cleaner Aerosol can (Discontinued)
Mfr # FEB1CA
Zoro # G3682892
This Product is Discontinued
Key Features
- Features Low VOC Formula, For Use With Most Common Make Engines
- VOC Content Less than 10%
- Cleaner Container Type Aerosol Can
- Green Environmental Attribute Does Not Contain Methylene Chloride
- Boiling Point (F) 133 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gunk
- MFR # FEB1CA
- Zoro # G3682892
- UPC # 078698217888
- Country of Origin Unknown
- Category Engine & Intake System Cleaners
Dimensions
Size | 17 oz. |
Cleaner Container Size | 17 oz |
Container Size | 17 oz. |
Details
Automotive Cleaner Item | Engine Cleaner and Degreaser |
Features | Low VOC Formula, For Use With Most Common Make Engines |
VOC Content | Less than 10% |
Cleaner Container Type | Aerosol Can |
Green Environmental Attribute | Does Not Contain Methylene Chloride |
Boiling Point (F) | 133 Degrees F |
Application | Cleans Dirt, Dust and Road Grime |
Flash Point | -4 Degrees F |
Item | Engine Cleaner |
Pour Point | -50 Degrees F |
Sub-Category | Engine Cleaners and Degreasers |
Chlorinated/Non Chlorinated | Non Chlorinated |
Freezing Point (F) | 50 Degrees F |
Net Weight | 17.00 oz |
Flammable/Non Flammable | Flammable |
Color | Clear |
Specific Gravity | 0.827 to 0.837 @ 77 Degrees F |
Container Type | Aerosol Can |
Freezing Point | -50 Degrees F |
Boiling Point | 133 Degrees F |
Description
Engine Cleaner, Container Type Aerosol Can, Container Size 17 oz., Net Weight 17.00 oz, Boiling Point 133 Degrees F, Chlorinated/Non Chlorinated Non Chlorinated, Cleaner Application Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing, Color Clear, Features Low VOC Formula, For Use With Most Common Make Engines, Flash Point -4 Degrees F, Freezing Point -50 Degrees F, Specific Gravity 0.827 to 0.837 @ 77 Degrees F
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.