Shop All Windshield Washer Fluid
This Product is Discontinued
Gunk
15 oz. Engine Degreaser Aerosol can (Discontinued)
Mfr # EB1CA
Zoro # G3644392
This Product is Discontinued
Key Features
- Chlorinated/Non Chlorinated Non Chlorinated
- Application Removes Tough Grease and Oil Build-Up, For Hardworking, Leaky Engines
- Cleaner Container Size 15 oz
- Specific Gravity 0.88
- Net Weight 15.00 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gunk
- MFR # EB1CA
- Zoro # G3644392
- UPC # 078698217871
- Country of Origin United States
- Category Windshield Washer Fluid
Dimensions
Cleaner Container Size | 15 oz |
Size | 15 oz. |
Container Size | 15 oz. |
Details
Chlorinated/Non Chlorinated | Non Chlorinated |
Application | Removes Tough Grease and Oil Build-Up, For Hardworking, Leaky Engines |
Specific Gravity | 0.88 |
Net Weight | 15.00 oz |
Sub-Category | Engine Cleaners and Degreasers |
Boiling Point (F) | 305 Degrees F |
Features | Non-Chlorinated |
Flammable/Non Flammable | Flammable |
Color | Clear |
Cleaner Container Type | Aerosol Can |
Automotive Cleaner Item | Engine Cleaner and Degreaser |
Container Type | Aerosol Can |
Boiling Point | 305 Degrees F |
Flash Point | -150 Degrees F |
Item | Engine Degreaser |
VOC Content | Less than 10% |
Description
Engine Degreaser, Container Type Aerosol Can, Container Size 15 oz., Net Weight 15.00 oz, Boiling Point 305 Degrees F, Chlorinated/Non Chlorinated Non Chlorinated, Cleaner Application Fleet/Vehicle, Parts Washing, Color Clear, Features Non-Chlorinated, Flash Point -150 Degrees F, Specific Gravity 0.88
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.