Gunk

11.25 oz. Brake Squeak Cure Can (Discontinued)


This Product is Discontinued
Shop for all Brake Cleaners

Key Features

  • Cleaner Container Type Aerosol Can
  • Flammable/Non Flammable Flammable
  • Container Type Can
  • Color Red
  • Boiling Point 210 Degrees F
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Gunk
  • MFR # M725/6
  • Zoro # G0541694
  • UPC #
    078698108582
  • Country of Origin Unknown
  • Category Brake Cleaners

Dimensions

Size 11.25 oz.
Cleaner Container Size 11.25 oz
Size/Net Weight 11.25 oz
Container Size 11.25 oz

Description

Brake Quiet Squeak Cure, Container Type Can, Container Size 11.25 oz, Net Weight 11.25 oz, Boiling Point 210 Degrees F, Chlorinated/Non Chlorinated Non Chlorinated, Cleaner Application Facility Maintenance, Color Red, Features No Health or Environmental Risk, Requires No Personal Protection Equipment, Biodegradable, Hypoallergenic, Non-Toxic, Conforms to Strictest Clean Air Regulation, Flash Point Greater Than 210 Degrees F, Freezing Point 32 Degrees F, Recommended Dilution 1:4

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products