Shop All Landscape Fabric & Fertilizers
Gulfstream Home & Garden
Gulf Stream Home & Garden - Daconil Fungicide Ready To Use Spray- Red 1 Quart - 100047756-2112
Mfr # 353014
Zoro # G304201810
product price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gulfstream Home & Garden
- MFR # 353014
- Zoro # G304201810
- UPC # 613499021021
- Country of Origin United States
- Category Landscape Fabric & Fertilizers
Description
DACONIL FUNGICIDE READY TO USE SPRAYBroad spectrum fungicide. Soft on beneficial insects. Rain proof. Rapid breakdown. No accumulation in the food chain. Well tolerated on a wide range of plants.
UPC : 613499021021
Color : RED
Size : 1 QUART
Length : 11.25
Width : 4.75
Height : 2.5
Product Type : Lawn & Garden Chemicals - Fungicide / Ready To Use
Shipping Dimensions: 11.25x4.75x2.5
UPC : 613499021021
Color : RED
Size : 1 QUART
Length : 11.25
Width : 4.75
Height : 2.5
Product Type : Lawn & Garden Chemicals - Fungicide / Ready To Use
Shipping Dimensions: 11.25x4.75x2.5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RODENT SHERIFF RODENT SHERIFF 8OZ (RDS00012)
- CLEARSPAN 3' Ground Post 1.90" OD (102675)
- BROIL KING Rack Rib Roast Stainless Steel (62602)
- EARTHWAY Professional Hand Crank Broadcast Spreader (3100)
- LAWN & GARDEN PRODUCTS Lawn and Garden Products Inc Monterey 4 No. Epsom Salts OMRI (LA38629)
- KEEN Ground Squirrel Bait Station (KE143263)
- DRAMM Drammatic 5N Organic Fish & Kelp Fertilizer (5-4-2), 5 gal. (1024253)
- PROPATION Hardware Cloth 24 in. x 5 ft. 2 x 2 Gauge (PR2683839)
- LANDSCAPERS SELECT Lawn Weed/Feed Lazer 24-0-4 5M (902728)
- JOBES HERB PLNTFOOD SPIKE 50PK (6127)
- HYDROFARM Pt Bushdoctor Cal-Mag (FX17010)
- Gulfstream Home & Garden Landscaping Materials