Shop All Landscape Fabric & Fertilizers
Gulfstream Home & Garden
Gulf Stream Home & Garden - Daconil Fungicide Concentrate 1 Pint - 100047758-2115
Mfr # 353015
Zoro # G804201945
$53.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gulfstream Home & Garden
- MFR # 353015
- Zoro # G804201945
- UPC # 613499021052
- Country of Origin United States
- Category Landscape Fabric & Fertilizers
Description
DACONIL FUNGICIDE CONCENTRATEBroad spectrum fungicide. Soft on beneficial insects. Rain proof. Rapid breakdown. No accumulation in the food chain. Well tolerated on a wide range of plants.
UPC : 613499021052
Size : 1 PINT
Length : 8.5
Width : 4
Height : 2
Product Type : Lawn & Garden Chemicals - Fungicide / Concentrate
Shipping Dimensions: 8.5x4x2
UPC : 613499021052
Size : 1 PINT
Length : 8.5
Width : 4
Height : 2
Product Type : Lawn & Garden Chemicals - Fungicide / Concentrate
Shipping Dimensions: 8.5x4x2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARANT 18 Poly Combo Shovel (NPM18KD)
- BULB-TONE PLANT FOOD BULBTN 4# (BT4)
- BUYERS PRODUCTS Aluminum Tarp System With Mesh Tarp 7-1/2 x 15 Foot, 96 Inch Width (554275150)
- PROSKIT Apple Products Repair Kit (SD-9326M)
- GULFSTREAM HOME & GARDEN Gulf Stream Home & Garden - Daconil Fungicide Ready To Use Spray- Red 1 Quart - 100047756-2112 (353014)
- JOBES Fert Spike Tree 15Pk (01610)
- SUN GRO Cactus Mix Bg 1Cuft (14106202.CFL1P)
- ESPOMAMPANY 28LB NAT LWN Food (EOLF28)
- SCOTTS Turf Builder Bonus S Southern Weed and Feed Fertilizer, Granule, Fertilizer, BluePink Bag (3313B)
- BONIDE PRODUCTS Soil Conditioner, Solid, Off-White, 4 Lb Bag (705)
- DEWITT Sunbelt Woven Ground Cover, 6 ft.X300 ft. (SBLT6300)
- Gulfstream Home & Garden Landscape Fabric & Fertilizers