Guinness

Guinness 827025 20 oz Harp Gravity Pint Glass - Pack of 2


product price: $53.29
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

No kitchen is complete without the right set of Kitchenware products. Kitchenware is also required to store dry food, or even left overs. Now maintain your kitchen in an organized manner with the array of kitchenware.

Features
  • Officially licensed Guinness Harp Gravity 20oz Pint Glass 2-Pack
  • Comes with two clear 20 oz
  • "Guinness" Gravity Pint Glasses that both feature the "Guinness Harp" logos
  • Pack of 2
Specifications
  • Capacity: 20 oz

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.