Shop All Toys & Games
Guidecraft
Weight Cylinders Matching Game
Mfr # G5085
Zoro # G7555006
product price: $45.75
/ea
$45.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Rubberwood, Plastic
- Color Natural Wood, Lime Green
- Recommended Age 3+ Years
- Recommended Grade Grade PK+
- Includes 12 weight cylinders, storage tray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guidecraft
- MFR # G5085
- Zoro # G7555006
- UPC # 716243050855
- Country of Origin China
- Category Toys & Games
Details
Material | Rubberwood, Plastic |
Color | Natural Wood, Lime Green |
Recommended Age | 3+ Years |
Recommended Grade | Grade PK+ |
Includes | 12 weight cylinders, storage tray |
Description
The Weight Cylinders develop children's ability to perceive and differentiate weights. This learning toy builds concentration, matching and focusing skills. Children compare the weights of the wooden cylinders with plastic grips to discover a match. Color-coded dots on the bottom allow for self-correction. This tactile educational toy is ideal for the home, preschool or day care center.
• Weight matching game to stimulate cognitive development
• Set includes 12 weight cylinders and a storage tray
• Compare weights to discover a match
• Bright soft plastic grips
• Colorful matching shapes on the bottom of each cylinder
• Material: Rubberwood and soft plastic handle grips
• Educational Focus: Recognize/distinguish weights, enhance concentration and matching skills
• Suggested Age: 3+
• Weight matching game to stimulate cognitive development
• Set includes 12 weight cylinders and a storage tray
• Compare weights to discover a match
• Bright soft plastic grips
• Colorful matching shapes on the bottom of each cylinder
• Material: Rubberwood and soft plastic handle grips
• Educational Focus: Recognize/distinguish weights, enhance concentration and matching skills
• Suggested Age: 3+
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARDINAL Table of Contents Index Dividers, Monthly Jan-Dec, Assorted, PK12 (60318)
- NELSON WRAP Stretch Wrap Dispenser, 11 In. to 20 In. (NWD-1)
- PICA Dry Special Water Jet Resistant Refill Leads, White, 10PK (4043)
- CHARLES LEONARD Magnetic Pockets, 9.5in W x 11.75in H, 4 Assorted Colors Per Pack (26400)
- GUIDECRAFT Community + Roadway Essentials, Wooden Figure Play Set, 36 Pieces (G6717)
- GUIDECRAFT Magnification Blocks, 6 Pieces (G3018)
- GUIDECRAFT 7in Traffic Signs, 13 Per Set (G309)
- GUIDECRAFT Tactile Search and Match (5077)
- GUIDECRAFT Shimmering Water Blocks, 8 Blocks (G3013)
- GUIDECRAFT Jr. Rainbow Blocks, 20 Piece Set (G3082)
- MELISSA & DOUG Painted Wood Blocks Set, 100 Pieces (481)
- Guidecraft Toys & Games