Shop All Toys & Games
Guidecraft
Shimmering Water Blocks, 8 Blocks
Mfr # G3013
Zoro # G5634712
product price: $41.29
/ea
$41.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade PK-3
- Color Multi
- Recommended Age 2-8 Years
- Material hardwood frames with primary colored, transparent acrylic windows and colored water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guidecraft
- MFR # G3013
- Zoro # G5634712
- UPC # 716243030130
- Country of Origin China
- Category Toys & Games
Details
Recommended Grade | PK-3 |
Color | Multi |
Recommended Age | 2-8 Years |
Material | hardwood frames with primary colored, transparent acrylic windows and colored water |
Description
A great addition to the block play family. Smooth hardwood frames with acrylic windows; choose from shimmering water, sand or crystal bead interiors. Sized to standard unit block measurements. Eight blocks per package: 4 rectangle and 4 half moon shapes. Features plexi inner with colored liquid.
• Solid wood frames with inset acrylic windows and water that sparkles
• Set includes 4 rectangles and 4 half moon shapes
• Strong hardwood frames
• Translucent windows with colorful water
• Standard unit block measurements
• Material: Hardwood frames with primary colored, transparent acrylic windows and colored water
• Educational Focus: Hand-eye coordination, visual perception, color exploration or light table activities
• Suggested Age: 2+
• Solid wood frames with inset acrylic windows and water that sparkles
• Set includes 4 rectangles and 4 half moon shapes
• Strong hardwood frames
• Translucent windows with colorful water
• Standard unit block measurements
• Material: Hardwood frames with primary colored, transparent acrylic windows and colored water
• Educational Focus: Hand-eye coordination, visual perception, color exploration or light table activities
• Suggested Age: 2+
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEENAH PAPER ColoPaper, CoolAssortment, 500, PK500 (20264)
- UNIVERSAL 3-7/16" x 2/3" File Folder Label, Pk750 (UNV80111)
- ICONEX Self-Adhesive Currency Straps, Mustard, $10,000 in $100 Bills, PK1000 (55010)
- UNIVERSAL ONE 2" D-Ring Binder, White (UNVWUNV20746PK)
- GUIDECRAFT Interlox™ Discs Building Set, 96 Pieces (G16834)
- GUIDECRAFT PowerClix® Solids, Magnetic Building Set, 94 Pieces (G9423)
- GUIDECRAFT Jr. Rainbow Blocks, 40 Piece Set (G3083)
- GUIDECRAFT Sand Blocks, Wooden Building Set, PK8 (G3014)
- GUIDECRAFT Magnification Blocks, 6 Pieces (G3018)
- GUIDECRAFT PowerClix® Frames, Magnetic Building Set, 48 Pieces (G9200)
- GEOMAG Magicubes Shapes, World, Recycled Plastic, 32 Pieces Per Set (203)
- Guidecraft Toys & Games