Shop All Toys & Games
Guidecraft
Sand Blocks, Wooden Building Set, PK8
Mfr # G3014
Zoro # G7613865
product price: $40.25
/pk 8, $5.03/ea
$40.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Includes 8 Pieces
- Recommended Grade Grade PK-1
- Recommended Age 2-6 Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guidecraft
- MFR # G3014
- Zoro # G7613865
- UPC # 716243030147
- Country of Origin China
- Category Toys & Games
Details
Color | Multi |
Includes | 8 Pieces |
Recommended Grade | Grade PK-1 |
Recommended Age | 2-6 Years |
Description
An adventure in color, light and sound! Indulge your child's appetite for exploration by combining blocks to form new colors and sounds, or stack the blocks in a different order each time to form new and exciting shapes. Smooth hardwood frames with primary colored acrylic windows. Sized to standard unit block measurements. Eight blocks per package: 4 rectangle and 4 half moon shapes. Features plexi inner with colored sand.
• Solid wood frames with inset colored acrylic windows and colorful sand
• Set includes 4 rectangles and 4 half moon shapes
• Strong hardwood frames
• Translucent windows with colorful sand
• Standard unit block measurements
• Material: Hardwood frames with primary colored, transparent plexi windows and colored sand
• Educational Focus: Hand-eye coordination, visual perception, color exploration or light table activities
• Suggested Age: 2+
• Solid wood frames with inset colored acrylic windows and colorful sand
• Set includes 4 rectangles and 4 half moon shapes
• Strong hardwood frames
• Translucent windows with colorful sand
• Standard unit block measurements
• Material: Hardwood frames with primary colored, transparent plexi windows and colored sand
• Educational Focus: Hand-eye coordination, visual perception, color exploration or light table activities
• Suggested Age: 2+
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESSELTE PENDAFLEX Kraft 1-Fastener Classification Folder with 1/3 Cut Tabs Ltr, 50PK (FK211)
- JOHNS MANVILLE INTL R13 15x32' Kraft Roll (B1284)
- C-LINE PRODUCTS 2-3" Binder, Label Holder, Pk12 (70025)
- SMEAD Expandable File A-Z 12 x 10", 21 Pocket, Width: 15" (70430)
- GUIDECRAFT Beehive Lacing (G6802)
- GUIDECRAFT Branch Blocks, Natural Wood Building Set, 36 Pieces (G6770)
- GUIDECRAFT Caterpillar Stacking Toy (6731)
- GUIDECRAFT Jr. Rainbow Blocks, 40 Piece Set (G3083)
- GUIDECRAFT Guidecraft Hardwood Puppet Stand (97050)
- GUIDECRAFT PowerClix® Solids, Magnetic Building Set, 44 Pieces (G9421)
- BARBIE CHLSEA CRER DLL 3Y+ 26PC (GTN86)
- Guidecraft Toys & Games