Shop All Toys & Games
Guidecraft
PowerClix® Solids, Magnetic Building Set, 94 Pieces
Mfr # G9423
Zoro # G7614233
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 94 pieces
- Recommended Age 3+ Years
- Recommended Grade Grade PK+
- Color Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guidecraft
- MFR # G9423
- Zoro # G7614233
- UPC # 716243094231
- Country of Origin China
- Category Toys & Games
Details
Includes | 94 pieces |
Recommended Age | 3+ Years |
Recommended Grade | Grade PK+ |
Color | Assorted |
Description
PowerClix® Solids have colorful, solid translucent plastics and geometric shapes that allow for open-ended, creativity-inspiring constructions. In keeping with STEM toy attributes, PowerClix® magnetic building toys encourage children to think like engineers while having fun. Created for the younger boys and girls, both 2D and 3D forms may be built by distilling the structures down to simple solid geometric shapes, furthering their understanding of how mass and volume are used to model an object. Solids are designed to integrate flawlessly with all PowerClix® system sets.
• An open-ended magnetic construction toy with an easy click 'n connect system
• Set includes 94 pieces and a Creativity Guide to fuel inspiration
• Six unique shapes create unlimited building possibilities
• Magnets never repel, so creating 2D or 3D models is easy
• Designed to integrate with all other PowerClix® System sets
• Material: Translucent ABS plastic with neodymium magnets
• Educational Focus: Exploring solid geometry, understanding mass and volume with STEM applications
• Suggested Age: 3+
• An open-ended magnetic construction toy with an easy click 'n connect system
• Set includes 94 pieces and a Creativity Guide to fuel inspiration
• Six unique shapes create unlimited building possibilities
• Magnets never repel, so creating 2D or 3D models is easy
• Designed to integrate with all other PowerClix® System sets
• Material: Translucent ABS plastic with neodymium magnets
• Educational Focus: Exploring solid geometry, understanding mass and volume with STEM applications
• Suggested Age: 3+
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Butcher Paper, 40 lb., White, 15 In. W (5PGK5)
- ELECTRIDUCT Non-Slit Polyethylene Wire Loom- 2" x 25FT- Black (WL-BK-NS-200-25)
- HP HP 414A, (W2020A) Black Original LaserJet Toner Cartridge (W2020A)
- ZORO SELECT Strapping, 5575 ft. L, Polypropylene (6LGA3)
- GUIDECRAFT 7in Traffic Signs, 13 Per Set (G309)
- GUIDECRAFT Mirror Blocks, Set of 10 (G3017)
- GUIDECRAFT Geo Shape Lacing (G6801)
- GUIDECRAFT Grippies Shakers, 20-Piece Set (G8321)
- GUIDECRAFT Better Builders® Grippies, 30 Piece Set (G8312)
- GUIDECRAFT Jr. Rainbow Blocks, 40 Piece Set (G3083)
- PRESSMAN Bingo Party Game Set (190506)
- Guidecraft Toys & Games