Shop All Toys & Games
Guidecraft
PowerClix® Solids, Magnetic Building Set, 44 Pieces
Mfr # G9421
Zoro # G7614793
product price: $87.75
/ea
Free Shipping & Returns
$87.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Includes 44 pieces
- Recommended Age 3+ Years
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guidecraft
- MFR # G9421
- Zoro # G7614793
- UPC # 716243094217
- Country of Origin China
- Category Toys & Games
Details
Color | Assorted |
Includes | 44 pieces |
Recommended Age | 3+ Years |
Recommended Grade | Grade PK+ |
Description
PowerClix® Solids have colorful, solid translucent plastics and geometric shapes that allow for open-ended, creativity-inspiring constructions. Solids are for teaching and exploring solid geometry. Created for the younger builder, both 2D and 3D forms may be built by distilling the structures down to simple solid geometric shapes, furthering their understanding of how mass and volume are used to model an object. Solids are designed to integrate flawlessly with Frames and Organics, all part of the PowerClix® System.
• An open-ended magnetic construction toy with an easy click 'n connect system
• Set includes 44 pieces and a Creativity Guide to fuel inspiration
• Six unique shapes create unlimited building possibilities
• Magnets never repel, so creating 2D or 3D models is easy
• Designed to integrate with all other PowerClix® System sets
• Material: Translucent ABS plastic with neodymium magnets
• Educational Focus: Exploring solid geometry, understanding mass and volume with STEM applications
• Suggested Age: 3+
• Winner of 2015 top toy Awards – Oppenheim Platinum and SNAP (Special Needs) Awards
• An open-ended magnetic construction toy with an easy click 'n connect system
• Set includes 44 pieces and a Creativity Guide to fuel inspiration
• Six unique shapes create unlimited building possibilities
• Magnets never repel, so creating 2D or 3D models is easy
• Designed to integrate with all other PowerClix® System sets
• Material: Translucent ABS plastic with neodymium magnets
• Educational Focus: Exploring solid geometry, understanding mass and volume with STEM applications
• Suggested Age: 3+
• Winner of 2015 top toy Awards – Oppenheim Platinum and SNAP (Special Needs) Awards
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIC Pen, Roundstic, Bp, Fine, Bk, Dz, PK12 (GSF11BK)
- MELISSA & DOUG Fire Chief Role Play Costume Set (4834)
- GHENT Fabric Bulletin Board 36"x46.5", Blue (TF34-93)
- EXPO Vis-à-Vis Wet Erase Marker, Fine Bullet Tip, Black, PK12 (16001)
- GUIDECRAFT Geo Shape Lacing (G6801)
- GUIDECRAFT Magnification Blocks, 6 Pieces (G3018)
- GUIDECRAFT Guidecraft Hardwood Puppet Stand (97050)
- GUIDECRAFT Tactile Search and Match (5077)
- GUIDECRAFT 7in Traffic Signs, 13 Per Set (G309)
- GUIDECRAFT Screw Block™ Manipulative, Fine Motor Skill Matching Toy, 8 Pieces (G2003)
- THINKANDPLAY Bones Thunderfoot Commander Miniatures, Black (TH2737114)
- Guidecraft Toys & Games