Shop All Toys & Games
Guidecraft
PowerClix® Frames, Magnetic Building Set, 100 Pieces
Mfr # G9202
Zoro # G7613454
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK+
- Includes 100 pieces
- Recommended Age 4+ Years
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guidecraft
- MFR # G9202
- Zoro # G7613454
- UPC # 716243092022
- Country of Origin China
- Category Toys & Games
Details
Recommended Grade | Grade PK+ |
Includes | 100 pieces |
Recommended Age | 4+ Years |
Color | Multi |
Description
PowerClix® Frames have colorful, translucent plastics and geometric shapes that allow for open-ended, creativity-inspiring 2D and 3D constructions. Frames are for teaching and exploring wireframe geometry. A child may build unlimited 3D forms by visualizing the underlying design structure of an object, then creating a wireframe model of it using magnetic frames of geometric shapes. Frames are designed to integrate flawlessly with Solids and Organics, all part of the PowerClix® System. Ages 4+
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Red Rosin Paper Rolls, 36" x 520', Red, 1/Roll (RR3670)
- C-LINE PRODUCTS 10Pocket Poly Portfolio with WriteOn Tabs Set of 12 Portfolios, 12PK (33650-DS)
- CRA-Z-ART White Chalk, PK16 (1080048)
- PILOT Gel Pen, Fine 0.7 mm, Black PK12 (31401)
- GUIDECRAFT Mirror Blocks, Set of 10 (G3017)
- GUIDECRAFT Guidecraft 3-D Feel And Find (5060)
- GUIDECRAFT Screw Block™ Manipulative, Fine Motor Skill Matching Toy, 8 Pieces (G2003)
- GUIDECRAFT Interlox™ Discs Building Set, 96 Pieces (G16834)
- GUIDECRAFT Grippies Shakers, 20-Piece Set (G8321)
- GUIDECRAFT Grippies® Builders, Toddler Magnetic Rod-Ball Building Set, 20 Pieces (G8311)
- HEY PLAY Hey Play 80-HCH-BK 15 x 22 in. Wood Backgammon Board Game (80-HCH-BK)
- Guidecraft Toys & Games