Shop All Toys & Games
Guidecraft
Mirror Blocks, Set of 10
Mfr # G3017
Zoro # G7555864
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK-2
- Includes 10 pieces
- Recommended Age 2-8 Years
- Color Natural Wood, Reflective
- Material Rubberwood, Mylar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guidecraft
- MFR # G3017
- Zoro # G7555864
- UPC # 716243030178
- Country of Origin China
- Category Toys & Games
Details
Recommended Grade | Grade PK-2 |
Includes | 10 pieces |
Recommended Age | 2-8 Years |
Color | Natural Wood, Reflective |
Material | Rubberwood, Mylar |
Description
Set of 10 mirror blocks features hardwood frames with soft, rounded corners and Mylar mirrored double faced interiors. Sized to standard unit block measurements.
• Hardwood block set with mirrors
• Set includes 10 blocks
• Ideal for indoor/outdoor STEM activities
• Smooth rounded corners and edges
• Standard unit block measurements
• Material: Rubberwood block frames with inset double-faced Mylar windows
• Educational Focus: Science, visual perception, block play, size relationships
• Winner of the 2010 Oppenheim Toy Portfolio Platinum Award
• Suggested Age: 2+
• Hardwood block set with mirrors
• Set includes 10 blocks
• Ideal for indoor/outdoor STEM activities
• Smooth rounded corners and edges
• Standard unit block measurements
• Material: Rubberwood block frames with inset double-faced Mylar windows
• Educational Focus: Science, visual perception, block play, size relationships
• Winner of the 2010 Oppenheim Toy Portfolio Platinum Award
• Suggested Age: 2+
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shipping Box, 18x12x8 in (55NM76)
- RIT Golden Yellow 1-1/8 Oz. Powder Dye (88420)
- MEASURETEK Digital Compact Bench Scale 5kg/11 lb. Capacity (12R973)
- ACCUFORM Document Holder, Two Piece (STP1)
- GUIDECRAFT Screw Block™ Manipulative, Fine Motor Skill Matching Toy, 8 Pieces (G2003)
- GUIDECRAFT Community + Roadway Essentials, Wooden Figure Play Set, 36 Pieces (G6717)
- GUIDECRAFT Jr. Rainbow Blocks, 20 Piece Set (G3082)
- GUIDECRAFT Sand Blocks, Wooden Building Set, PK8 (G3014)
- GUIDECRAFT Guidecraft Hardwood Puppet Stand (97050)
- GUIDECRAFT PowerClix® Frames, Magnetic Building Set, 48 Pieces (G9200)
- LEARNING RESOURCES Primary Science Viewscope, 5"x8", Gr 3-Up, Ast (LRNLER2760)
- Guidecraft Toys & Games