Shop All Toys & Games
Guidecraft
Magnification Blocks, 6 Pieces
Mfr # G3018
Zoro # G7554927
product price: $45.29
/ea
$45.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 2-8 Years
- Recommended Grade Grade PK-3
- Color Natural Wood
- Material Wood, Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guidecraft
- MFR # G3018
- Zoro # G7554927
- UPC # 716243030185
- Country of Origin China
- Category Toys & Games
Details
Recommended Age | 2-8 Years |
Includes | 6 pieces |
Recommended Grade | Grade PK-3 |
Color | Natural Wood |
Material | Wood, Acrylic |
Description
Six stacking squares feature hardwood frames, and smooth, rounded corners and edges, with inset magnified acrylic windows. Ideal for exploring natural, tactile, and other detailed materials found inside or in nature. Enhance STEM-based activities with the 6-piece set, perfect for group play. Largest square measures 7"W x 7"D x 2"H.
• Hardwood block set with inset lenticular windows
• Set includes 6 blocks ranging from 2" to 7"
• Each block has 2x magnification, stack blocks together to intensify
• Ideal for indoor and outdoor STEM activities
• Smooth rounded corners and edges
• Material: Rubberwood block frames with inset lenticular windows
• Educational Focus: Science, nature studies, block play, size relationships
• Suggested Age: 2+
• Hardwood block set with inset lenticular windows
• Set includes 6 blocks ranging from 2" to 7"
• Each block has 2x magnification, stack blocks together to intensify
• Ideal for indoor and outdoor STEM activities
• Smooth rounded corners and edges
• Material: Rubberwood block frames with inset lenticular windows
• Educational Focus: Science, nature studies, block play, size relationships
• Suggested Age: 2+
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Stapler, Dsk, Classic, Full, Black (B515BLACK)
- DURO BAG Grocery Bag, Brn, 7-7/8" L, 4-5/16"W, PK400 (71002)
- ZORO SELECT Foam Pouch, GP, 12" L, 15" W, PK150 (56KZ91)
- TAPE LOGIC Tape Logic® "Clear Face" Document Envelopes, 6" x 9", Clear, 1000/Case (PL474)
- GUIDECRAFT Guidecraft 3-D Feel And Find (5060)
- GUIDECRAFT Interlox™ Discs Building Set, 96 Pieces (G16834)
- GUIDECRAFT PowerClix® Solids, Magnetic Building Set, 94 Pieces (G9423)
- GUIDECRAFT 7in Traffic Signs, 13 Per Set (G309)
- GUIDECRAFT Guidecraft Hardwood Puppet Stand (97050)
- GUIDECRAFT Jr. Rainbow Blocks, 20 Piece Set (G3082)
- LEARNING RESOURCES New Sprouts® Fresh Picked Fruit And Veggie Tote (9722)
- Guidecraft Toys & Games