Shop All Toys & Games
Guidecraft
Jr. Rainbow Blocks, 40 Piece Set
Mfr # G3083
Zoro # G5637957
$69.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Recommended Age 2-8 Years
- Material hardwood, acrylic
- Recommended Grade PK-3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Guidecraft
- MFR # G3083
- Zoro # G5637957
- UPC # 716243030833
- Country of Origin China
- Category Toys & Games
Details
Color | Assorted |
Recommended Age | 2-8 Years |
Material | hardwood, acrylic |
Recommended Grade | PK-3 |
Description
An adventure in color and light! One-third smaller than unit block size, Jr. Rainbow Blocks are a new challenge in creating structures and extending traditional block play. Smooth hardwood frames with inset, colorful, transparent acrylic windows are also ideal for color exploration and light table activities.
• Solid wood frames with inset colored acrylic windows
• Set includes 40 assorted shapes
• Durable hardwood frames with vibrantly colored insets
• One third smaller than standard unit block measurements
• Material: Hardwood frames with primary colored, transparent acrylic windows
• Educational Focus: Hand-eye coordination, visual perception, color exploration or light table activities
• Suggested Age: 2+
• Solid wood frames with inset colored acrylic windows
• Set includes 40 assorted shapes
• Durable hardwood frames with vibrantly colored insets
• One third smaller than standard unit block measurements
• Material: Hardwood frames with primary colored, transparent acrylic windows
• Educational Focus: Hand-eye coordination, visual perception, color exploration or light table activities
• Suggested Age: 2+
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAMSILL Leather/Faux Trim Black Padfolio (71220)
- BANKERS BOX Storage Boxes, w/Lid, 650 lb, Letter, 12"x24"x10", 20/CT, WE/BE PK (FEL0070110)
- DYMO LabelManager 420P Label Maker, 0.5"/s Print Speed, 4.06 x 2.24 x 8.46 (1768815)
- ZORO SELECT Packing List Envelope, Orange, PK1000 (PL10)
- GUIDECRAFT PowerClix® Solids, Magnetic Building Set, 94 Pieces (G9423)
- GUIDECRAFT Interlox Building Set, 96 pieces (G16835)
- GUIDECRAFT Sand Blocks, Wooden Building Set, PK8 (G3014)
- GUIDECRAFT Branch Blocks, Natural Wood Building Set, 36 Pieces (G6770)
- GUIDECRAFT Guidecraft Community Buildings 6 Piece Set (G6716)
- GUIDECRAFT 7in Traffic Signs, 13 Per Set (G309)
- UNIVERSAL HOBBIES Universal Hobbies UH8140 1-50 Scale Komatsu PC210LC-11 with Hammer Drill Universal Hobbies Diecast Model (UH8140)
- Guidecraft Toys & Games