Shop All Toys & Games
Guidecraft
Jr. Rainbow Blocks, 20 Piece Set
Mfr # G3082
Zoro # G5636548
product price: $35.19
/ea
$35.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material hardwood, acrylic
- Recommended Grade PK-3
- Color Multi
- Recommended Age 2-8 Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guidecraft
- MFR # G3082
- Zoro # G5636548
- UPC # 716243030826
- Country of Origin China
- Category Toys & Games
Details
Material | hardwood, acrylic |
Recommended Grade | PK-3 |
Color | Multi |
Recommended Age | 2-8 Years |
Description
An adventure in color and light! One-third smaller than unit block size, Jr. Rainbow Blocks are a new challenge in creating structures and extending traditional block play. Smooth hardwood frames with inset, colorful, transparent acrylic windows are also ideal for color exploration and light table activities.
• Solid wood frames with inset colored acrylic windows
• Set includes 20 assorted shapes
• Durable hardwood frames with vibrantly colored insets
• One third smaller than standard unit block measurements
• Material: Hardwood frames with primary colored, transparent acrylic windows
• Educational Focus: Hand-eye coordination, visual perception, color exploration or light table activities
• Winner of Oppenheim Toy Portfolio Gold Award
• Suggested Age: 2+
• Solid wood frames with inset colored acrylic windows
• Set includes 20 assorted shapes
• Durable hardwood frames with vibrantly colored insets
• One third smaller than standard unit block measurements
• Material: Hardwood frames with primary colored, transparent acrylic windows
• Educational Focus: Hand-eye coordination, visual perception, color exploration or light table activities
• Winner of Oppenheim Toy Portfolio Gold Award
• Suggested Age: 2+
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMT 1-18 Scale Skill 2 Model Kit - 1929 Ford Woody Pickup 4-in-1 Kit - Car with Model Bike (AMT1269M)
- U BRANDS Dry-erase Board, Magnetic, Steel, 36"x36", BK/WE (UBR2892U0001)
- UNIVERSEAL Cable Seal 12" x 13/64", Aluminum, Blue, Pk50 (F500M BLUE50)
- ZORO SELECT Flat Corrugated Boxes, 24" x 10" x 6", Kraft, 25/Bundle (11A626)
- GUIDECRAFT Interlox Building Set, 96 pieces (G16835)
- GUIDECRAFT 7in Traffic Signs, 13 Per Set (G309)
- GUIDECRAFT Interlox™ Discs Building Set, 96 Pieces (G16834)
- GUIDECRAFT Guidecraft Hardwood Puppet Stand (97050)
- GUIDECRAFT Jr. Rainbow Blocks, 40 Piece Set (G3083)
- GUIDECRAFT Branch Blocks, Natural Wood Building Set, 36 Pieces (G6770)
- LEARNING ADVANTAGE Geometry Template (7826)
- Guidecraft Toys & Games